Shop All Cabin Air Filters
Baldwin Filters
Air Filter, 6-3/16 x 1-11/32 in.
Mfr # PA5337
Zoro # G2845071
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Rectangular
- Element Only - Automotive Filters No
- Height 1 11/32 in
- Width 6 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA5337
- Zoro # G2845071
- UPC # 791440078635
- Country of Origin China
- Category Cabin Air Filters
Dimensions
Height | 1 11/32 in |
Width | 6 3/16 in |
Length | 8 17/32 in |
Overall Height | 1 11/32 in |
Overall Width | 6 3/16 in |
Overall Length | 8 5/8 in |
Details
Air Filter Type - Automotive | Cabin Air Filter |
Air Filter Design | Rectangular |
Element Only - Automotive Filters | No |
Description/Special Features | Cabin Air Filter Element |
Includes | Gasket |
Item | Automotive Air Filter |
Filter Design | Panel |
Type | Element/Cab |
Features | Prevent Contaminants and Pollutants from entering the Cabin Area |
Shape | Rectangular |
Compatible Vehicle Make | Sterling |
Standards | ISO 9001:2015 |
Fit Type | Vehicle Specific |
Use Location | Cabin |
Media Material | Cellulose, Paper |
Product Type | Cabin Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 1 11/32 in, Width 6 3/16 in, Length 8 17/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORMITE 14 Gauge Black Primary Wire- Spool, 85778 (85778)
- LISLE CREEPER FOLD UP (LI95002)
- VALTERRA COUPLING, 3IN DWV (D50-2935)
- GATES Classical Section Wrapped V-Belt, A105 (A105)
- BALDWIN FILTERS Air Filter, 6-1/2 x 1-3/4 in. (PA3900)
- BALDWIN FILTERS Air Filter, 4-3/32 x 2 in. (PA5404)
- BALDWIN FILTERS Air Filter, Cabin Air Element, 2-1/4" H (PA10041)
- BALDWIN FILTERS Air Filter, 9-3/4in. L x 9-5/32in. W (PA4486)
- BALDWIN FILTERS Air Filter, 9-19/32 x 1-3/16 in. (PA4462)
- BALDWIN FILTERS Air Filter Element, 1-13/16" H, 11-13/32"L (PA10032)
- MANN FILTER Cabin Air Filter, CUK 2862 (CUK 2862)
- Baldwin Filters Cabin Air Filters