Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 6-31/32 x 3 in.
Mfr # PA3901
Zoro # G2772384
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 3 in
- Width 6-31/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA3901
- Zoro # G2772384
- UPC # 791440057432
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 3 in |
Width | 6-31/32" |
Length | 3" |
Outside Dia. | 6 31/32 in |
Inside Diameter - Bottom | 5 19/32 in |
Overall Height | 3 in |
Outside Diameter - Bottom | 6 31/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Includes | 5 19/32 in Gasket |
Item | Automotive Air Filter |
Description/Special Features | Air Element |
Filter Design | Axial Seal |
Type | Element |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Shape | Round |
Compatible Vehicle Type | Buses, Farm Equipment |
Compatible Vehicle Make | Exmark |
Media Material | Cellulose, Paper |
Standards | ISO 9001:2015 |
Fit Type | Vehicle Specific |
Use Location | Engine |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 3 in, Outside Dia. 6 31/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILES LUBRICANTS 1 gal Jug, Hydraulic Oil, 32 ISO Viscosity, 10W SAE (MSF1200905)
- SUNEX 3/4 Ton Underhoist Stand (6635A)
- FEL-PRO Dodge Tk. 6 5.9L Turbo, 16274 (16274)
- FOUR SEASONS Liquid Line Hose Assembly W/Captured Ori, 66123 (66123)
- BALDWIN FILTERS Air Filter, 4-1/8 x 10-3/8 in. (PA5410-FN)
- BALDWIN FILTERS Air Filter, 10-1/32 x 2-1/4 in. (PA2077)
- BALDWIN FILTERS Air Filter, 5-1/4 x 12-3/32 in. (PA4870-FN)
- BALDWIN FILTERS Air Filter, 5-3/16 x 2-5/16 in. (PA2234)
- BALDWIN FILTERS Air Filter, 8-1/16 x 15-1/4 in. (PA1686)
- BALDWIN FILTERS Air Filter, 9-3/32 x 16-5/16 in. (RS5441)
- BALDWIN FILTERS Air Filter, 10-5/32" L, 8-1/16" W (PA10103)
- Baldwin Filters Automotive Engine Air Filters