Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 6-31/32" L, 1-7/16" H
Mfr # PA10275
Zoro # G7612344
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Panel
- Element Only - Automotive Filters Yes
- Height 1 7/16 in
- Width 4 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA10275
- Zoro # G7612344
- UPC # 00791440111721
- Country of Origin Korea, Republic of
- Category Automotive Engine Air Filters
Dimensions
Height | 1 7/16 in |
Width | 4 11/16 in |
Length | 6 31/32 in |
Overall Length | 6 31/32 in |
Overall Width | 4 11/16 in |
Overall Height | 1 7/16 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Panel |
Element Only - Automotive Filters | Yes |
Description/Special Features | Panel Air Element |
Item | Automotive Air Filter |
Features | Panel Air Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters Yes, Height 1 7/16 in, Width 4 11/16 in, Length 6 31/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T-H MARINE T-H Marine WSH-1PR-DP Windshield Fastener (WSH-1PR-DP)
- EXCALIBUR ALARMS Excalibur Alarms AU73M Omega Mini Multi-Tone Siren (AU73M)
- NATIONAL OIL SEALS & BEARINGS Oil Seal, 204506 (204506)
- GROTE LIGHTING MIRROR-4 X 5-1/2- STICK ON CONVEX (12164)
- BALDWIN FILTERS Air Filter, 5-3/16 x 11-1/2 in. (PA1667-FN)
- BALDWIN FILTERS Air Filter, 9-23/32 in.Lx5-1/32 in.dia. (RS30077)
- BALDWIN FILTERS Air Filter, Element Only, Panel, 9-39/64inW (PA4476)
- BALDWIN FILTERS Air Filter, 4-1/2 to 8-3/8 x 1-25/32 in. (PA4329)
- BALDWIN FILTERS Air Filter, 14 x 5-5/16 to 6-3/16 in. (PA2395)
- BALDWIN FILTERS Air Filter, 2-17/32 x 2-23/32 in. (PA4891)
- BALDWIN FILTERS Air Filter (RS30273)
- Baldwin Filters Automotive Engine Air Filters