Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 6-29/32 x 2-1/4 in.
Mfr # PA2226
Zoro # G2043903
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 2 1/4 in
- Width 6 29/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA2226
- Zoro # G2043903
- UPC # 791440017337
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 2 1/4 in |
Width | 6 29/32 in |
Length | 2 1/4 in |
Outside Dia. | 6 29/32 in |
Outside Diameter - Bottom | 6 29/32 in |
Overall Height | 2 1/4 in |
Inside Diameter - Bottom | 5 9/16 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Includes | 5 9/16 in Gasket |
Item | Automotive Air Filter |
Description/Special Features | Air Element |
Filter Design | Axial Seal |
Type | Element |
Shape | Round |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Compatible Vehicle Make | Cub Cadet, John Deere, Simplicity, Toro |
Product Type | Engine Air Filter |
Use Location | Engine |
Media Material | Cellulose, Paper |
Standards | ISO 9001:2015 |
Compatible Vehicle Type | Buses, Farm Equipment |
Fit Type | Vehicle Specific |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 2 1/4 in, Width 6 29/32 in, Length 2 1/4 in, Outside Dia. 6 29/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-47019)
- WESTIN AUTOMOTIVE SET OF(2)3.2 IN. X 3 IN. 5W CREE FLOOD BEAM BLACK HYPERQ LED AUXILIARY LIGHT (09-12200B-PR)
- VALVOLINE Transmission Fluid, Red, 1 qt Size (888460)
- GATES Hi-Power II Belts, A21 (A21)
- BALDWIN FILTERS Air Filter, 6-1/4 x 14-1/2 in. (PA2739)
- BALDWIN FILTERS Air Filter, 1-13/16 x 6-5/8 in. (RS3930)
- BALDWIN FILTERS Air Filter, 9-3/4 x 5-13/32 in. (PA1916)
- BALDWIN FILTERS Air Filter, 3-1/16 x 3-5/8 in. (PA644)
- BALDWIN FILTERS Air Filter, 8-1/2 x 12-3/8 in. (PA2815)
- BALDWIN FILTERS Air Filter, 10-1/32 x 2-1/4 in. (PA2077)
- BALDWIN FILTERS Air Filter, 6-7/8 x 16-3/8 in. (PA2426-FN)
- Baldwin Filters Automotive Engine Air Filters