Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 6-27/32 x 9 in.
Mfr # PA2932
Zoro # G5513216
$45.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 9 in
- Width 6 27/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA2932
- Zoro # G5513216
- UPC # 791440023376
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 9 in |
Width | 6 27/32 in |
Length | 9 in |
Outside Dia. | 6 27/32 in |
Overall Height | 9 in |
Overall Length | 9 in |
Overall Width | 6 27/32 in |
Outside Diameter | 6 27/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Air Element |
Item | Automotive Air Filter |
Includes | Gasket |
Type | Element |
Features | Air Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 9 in, Width 6 27/32 in, Length 9 in, Outside Dia. 6 27/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRAM OE Replacement (CA10262)
- SUNBELT WALBRO CARBURETOR WT-628-1 4" x3" x2" (A-B1WBWWT628A)
- STENS Scraper Bar For Ccr2000 Ccr2400 Ccr2450 Ccr2500 Snowblower (780-104)
- CURT Chnnl-Mnt Coupler w/Slv-Lck, Blk, 2-5/16" (25329)
- BALDWIN FILTERS Air Filter, 9-5/32 x 12-1/2 in. (RS3502)
- BALDWIN FILTERS Air Filter, Element, Panel Design, 1-7/16"H (PA31005)
- BALDWIN FILTERS Air Filter, 19-9/32 x 10-11/32 in. (PA2653)
- BALDWIN FILTERS Air Element With Solid Lid, PA1629-S (PA1629-S)
- BALDWIN FILTERS Air Filter, 13-11/32in. Lx12-19/32in.dia. (PA5762)
- BALDWIN FILTERS Air Filter Element, 7-29/32 in. L (PA30115)
- BALDWIN FILTERS Air Filter, 12-3/4 x 23-1/2 in. (PA2580)
- Baldwin Filters Automotive Engine Air Filters