Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 6-27/32 x 12-3/8 in.
Mfr # PA3698
Zoro # G2527384
product price: $46.29
/ea
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 12 3/8 in
- Width 6 27/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA3698
- Zoro # G2527384
- UPC # 791440048171
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 12 3/8 in |
Width | 6 27/32 in |
Length | 12 3/8 in |
Outside Dia. | 6 27/32 in |
Inside Diameter - Bottom | 3 15/32 in |
Outside Diameter - Bottom | 6 27/32 in |
Overall Height | 12 3/8 in |
Inside Diameter | 5/8 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 12 3/8 in, Width 6 27/32 in, Length 12 3/8 in, Outside Dia. 6 27/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARAMPS Taramps MD8000.1 1 Ohm 8000W Mono Car Amplifier (MD8000.1)
- STENS Oem Replacement Belt For Land Pride Afm4016 Afm40200 Afm4216 816-141C (266-231)
- SEACHOICE Folding Deck Chair - White (78501)
- A & I PRODUCTS Seat, High Back, BLK 22.5" x21" x13" (A-759-3149)
- BALDWIN FILTERS Air Filter, 7-7/8 x 17-13/32 in. (RS4859)
- BALDWIN FILTERS Air Filter (RS30273)
- BALDWIN FILTERS Air Filter, Element, Panel, 11-27/32in. L (PA4481)
- BALDWIN FILTERS Air Filter, 12-1/16 x 14-1/4 in. (PA2316)
- BALDWIN FILTERS Air Filter, 7-3/4 x 1-3/4 in. (PA4320)
- BALDWIN FILTERS Air Filter, 10-7/32 x 9 in. (LL1621-2)
- BALDWIN FILTERS Air Filter, 2-7/16 x 9-1/8 in. (PA2861)
- Baldwin Filters Automotive Engine Air Filters