Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 6-25/32 x 11-1/2 in.
Mfr # PA2968-FN
Zoro # G3412482
product price: $73.19
/ea
$73.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 11 1/2 in
- Width 6 25/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2968-FN
- Zoro # G3412482
- UPC # 791440056701
- Country of Origin South Africa
- Category Automotive Engine Air Filters
Dimensions
Height | 11 1/2 in |
Width | 6 25/32 in |
Length | 11 1/2 in |
Outside Dia. | 6 25/32 in |
Inside Diameter - Bottom | 3 15/32 in |
Outside Diameter - Bottom | 6 25/32 in |
Flange Diameter | 8 3/8 in |
Overall Height | 11 1/2 in |
Inside Diameter | 5/8 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Air Element with Fins and Lid |
Includes | Gasket, Wing Nut |
Item | Automotive Air Filter |
Filter Design | Axial Seal |
Type | Element |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Shape | Round |
Product Type | Engine Air Filter |
Standards | ISO 9001:2015 |
Media Material | Cellulose, Paper |
Compatible Vehicle Make | J.C. Bamford |
Use Location | Engine |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 11 1/2 in, Width 6 25/32 in, Length 11 1/2 in, Outside Dia. 6 25/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCESS TOOLS Travel Lock-Out Car Opening Set (TLOK)
- PIONEER CABLE Bushing, 755180 (755180)
- PRO-SET HOSE GASKETS, PK6 (HXGD)
- PERFORMANCE TOOL OBSOLETE IN DIAMETER HOSE PLIERS (W30775)
- BALDWIN FILTERS Air Filter, 13-7/8 x 4 in. (PA2079)
- BALDWIN FILTERS Air Filter, 4-1/4 x 4-3/4 in. (PA1633)
- BALDWIN FILTERS Air Filter, 5-1/4 x 16-13/32 in. (RS4677)
- BALDWIN FILTERS Air Filter, 9-9/16 x 11-19/32 in. (PA1701 ELE)
- BALDWIN FILTERS Air Filter, 6-7/32 x 3-1/32 in. (PA2023)
- BALDWIN FILTERS Air Filter, 7-3/4 x 1-11/16 in. (PA4468)
- BALDWIN FILTERS Air Filter, 5-1/32 x 12-5/16 in. (RS3549)
- Baldwin Filters Automotive Engine Air Filters