Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 6-23/32 x 3-3/16 in.
Mfr # PA3843
Zoro # G5497493
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Panel
- Element Only - Automotive Filters No
- Height 3 3/16 in
- Width 6 23/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA3843
- Zoro # G5497493
- UPC # 791440054813
- Country of Origin Germany
- Category Automotive Engine Air Filters
Dimensions
Height | 3 3/16 in |
Width | 6 23/32 in |
Length | 23 17/32 in |
Overall Length | 23 17/32 in |
Overall Width | 6 23/32 in |
Overall Height | 3 3/16 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Panel |
Element Only - Automotive Filters | No |
Description/Special Features | Panel Air Element |
Item | Automotive Air Filter |
Type | Element/Panel |
Features | Panel Air Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 3 3/16 in, Width 6 23/32 in, Length 23 17/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE 3 Position Toggle Switch With 3 Screw Terminals Mom. On/Off/Mom. On (12161)
- BENDIX Tool, Adb, Pad Measure, K109114 (K109114)
- CURT Replacment Wght Dstrbtn Hookup Brackets, PK2 (17208)
- JACKPAK 4in1 Portable Pwr Pk 20,000 mAh Lithium Bttry Jmpr 2000A Peak Amps 150 PSI Air Compressor (Ultra2500A)
- BALDWIN FILTERS Air Filter, 8-5/8 x 2-3/8 in. (PA4184)
- BALDWIN FILTERS Air Filter, 9-7/32 x 18-3/8 in. (PA1824)
- BALDWIN FILTERS Air Filter, 5-5/8in. to 11-1/4in. dia. (PA5289)
- BALDWIN FILTERS Air Filter, 7-29/32 x 11-1/2 in. (PA3894)
- BALDWIN FILTERS Air Filter, 11-3/32 x 20-15/32 in. (RS4993)
- BALDWIN FILTERS Air Filter, 19 x 5-3/8 in. (PA2444)
- WIX FILTERS Air Filter, WA10695 (WA10695)
- Baldwin Filters Automotive Engine Air Filters