Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 6-19/32 x 17-3/16 in.
Mfr # PA2542
Zoro # G5803174
product price: $74.69
/ea
$74.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 17 3/16 in
- Width 6 19/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2542
- Zoro # G5803174
- UPC # 791440020061
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 17 3/16 in |
Width | 6 19/32 in |
Length | 17 3/16 in |
Outside Dia. | 6 19/32 in |
Overall Height | 17 3/16 in |
Overall Length | 17 3/16 in |
Outside Diameter | 6 19/32 in |
Overall Width | 6 19/32 in |
Details
Air Filter Type - Automotive | Engine Outer Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Outer Air Filter Element |
Item | Automotive Air Filter |
Includes | Attached Gasket, Lift Tabs |
Type | Element/Outer |
Features | Outer Air Filter Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 17 3/16 in, Width 6 19/32 in, Length 17 3/16 in, Outside Dia. 6 19/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL Forklift Lock Ring Demount Prep Tool (32131)
- BUYERS PRODUCTS Truck Box, Silver, 18" H, 14 Gauge (1702603)
- MOTORCRAFT Switch Asy-Ignition, Sw6958 (SW6958)
- REED INSTRUMENTS Battery Coolant / Glycol Refactometer with ATC (C°) (R9700)
- BALDWIN FILTERS Air Filter, 12-1/8 x 10 in. (PA1626-2)
- BALDWIN FILTERS Air Filter, Element, 8-1/2inL, 4-1/2inW (PA5451)
- BALDWIN FILTERS Air Filter, 10-3/16 x 1-15/32 in. (PA4453)
- BALDWIN FILTERS Air Filter, 10 13/16 in H, 4 1/8 in W, 10 13/16 in L, 4 1/8 in Outside Dia (RS3704)
- BALDWIN FILTERS Air Filter, 14-7/32 x 24-27/32 in. (RS4989)
- BALDWIN FILTERS Air Filter, 5-31/32 x 8-5/32 in. (PA1777)
- WIX FILTERS Air Filter, Wa10831 (WA10831)
- Baldwin Filters Automotive Engine Air Filters