Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 6-19/32 x 1-5/8 in.
Mfr # PA2237
Zoro # G2367136
product price: $11.45
/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Panel
- Element Only - Automotive Filters No
- Height 1 21/32 in
- Width 6 19/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2237
- Zoro # G2367136
- UPC # 791440049093
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 1 21/32 in |
Width | 6 19/32 in |
Length | 11 1/4 in |
Overall Height | 1 21/32 in |
Overall Length | 11 1/4 in |
Overall Width | 6 19/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Panel |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Panel Air Element |
Filter Design | Panel |
Type | Panel |
Features | Panel Air Filters Protect Vehicles and Equipment Through Efficient Removal of Airborne Contaminants |
Shape | Rectangular |
Compatible Vehicle Type | Buses, Passenger Vehicles |
Product Type | Engine Air Filter |
Standards | ISO 9001:2015 |
Fit Type | Vehicle Specific |
Media Material | Cellulose, Paper |
Use Location | Engine |
Compatible Vehicle Make | Ford |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 1 21/32 in, Width 6 19/32 in, Length 11 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILES LUBRICANTS SB Motor Oil, 15W-40, Synthetic, Heavy Duty, 5 Gal. (MSF200103)
- OTC 10 Ton Service Jack (OTCHDJ10)
- RKI 67" SLANT TOP STEEL SIDE BOX WHT (67STS)
- PLEWS-EDELMANN 8 Quart Lock-on Tractor Steel Galvanized Funnel (75-008)
- BALDWIN FILTERS Air Filter, 2-3/8 x 8-7/8 in. (PA5437)
- BALDWIN FILTERS Air Filter, 7-7/8 x 14-1/16 in. (PA4960-FN)
- BALDWIN FILTERS Air Filter, 9-7/32 x 10-3/8 in. (PA1750-FN)
- BALDWIN FILTERS Air Filter, 9-11/16 x 2-13/32 in. (PA4134)
- BALDWIN FILTERS Air Filter, 12-1/8 x 18-1/2 in. (PA1846)
- BALDWIN FILTERS Air Filter, 4-9/32 to 11-25/32x1-13/16 in (PA4704)
- WIX FILTERS Radial Seal Air Filter, 49295 (49295)
- Baldwin Filters Automotive Engine Air Filters