Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 6-17/32 to 9-3/4 x 3-5/8 in.
Mfr # PA4093
Zoro # G1037985
original price:
$44.79
8% off
new price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Type
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Oval
- Element Only - Automotive Filters No
- Height 3 5/8 in
- Width 6-17/32 in to 9-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA4093
- Zoro # G1037985
- UPC # 791440051737
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 3 5/8 in |
Width | 6-17/32 in to 9-3/4 in |
Length | 3 5/8 in |
Outside Dia. | 6-17/32 in to 9-3/4 in |
Inside Diameter | 2 9/32 in, 5 1/2 in |
Overall Height | 3 5/8 in |
Outside Diameter | 6 17/32 in, 9 3/4 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Oval |
Element Only - Automotive Filters | No |
Includes | 2 9/32 in to 5 1/2 in Gasket |
Description/Special Features | Oval Air Element |
Item | Automotive Air Filter |
Filter Design | Axial Seal |
Type | Oval |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Shape | Oval |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Hatz |
Media Material | Cellulose, Paper |
Product Type | Engine Air Filter |
Use Location | Engine |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Oval, Element Only - Automotive Filters No, Height 3 5/8 in, Width 6-17/32 in to 9-3/4 in, Length 3 5/8 in, Outside Dia. 6-17/32 in to 9-3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLEY FUEL PRESS REG BLT EFI DOMIN (12-848)
- HEIN-WERNER Engine Stand, Diesel, 6000 Lb, H 45 3/4 In (HW93776)
- LISLE Oxygen Sensor Thread Chaser (12230)
- BLUE SEA SYSTEMS Blue Sea ATD Automatic Timer Battery Disconnect (7615)
- BALDWIN FILTERS Air Filter, 5-47/64"Lx8-15/64"Wx1-9/16"H (PA30117)
- BALDWIN FILTERS Radial Seal Air Filter, 6-7/8x19-23/32 in (RS5313)
- BALDWIN FILTERS Air Filter, 2-5/16in. L x 7-1/2in. dia. (PA5515)
- BALDWIN FILTERS Air Filter, 3-7/8 x 4-3/32 in. (PA4900)
- BALDWIN FILTERS Air Filter, 10 x 8-1/16 in. (PA2548)
- BALDWIN FILTERS Air Filter, 16-15/16"L, 4-11/32"W, 1-3/16"H (PA30304)
- WIX FILTERS Tiger Cat 720D Feller Buncher W/Cummins Air Filter, 49767 (49767)
- Baldwin Filters Automotive Engine Air Filters