Shop All Cabin Air Filters
Baldwin Filters
Air Filter, 6-1/4 x 2-9/16 in.
Mfr # PA3824
Zoro # G5669824
product price: $78.99
/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Rectangular
- Element Only - Automotive Filters No
- Height 2 9/16 in
- Width 6 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA3824
- Zoro # G5669824
- UPC # 791440054417
- Country of Origin United States
- Category Cabin Air Filters
Dimensions
Height | 2 9/16 in |
Width | 6 1/4 in |
Length | 26 15/16 in |
Overall Height | 2 9/16 in |
Overall Length | 26 15/16 in |
Overall Width | 6 1/4 in |
Details
Air Filter Type - Automotive | Cabin Air Filter |
Air Filter Design | Rectangular |
Element Only - Automotive Filters | No |
Description/Special Features | Cabin Air Filter Element |
Includes | Gasket |
Item | Automotive Air Filter |
Filter Design | Panel |
Type | Element/Cab |
Features | Prevent Contaminants and Pollutants from entering the Cabin Area |
Shape | Rectangular |
Use Location | Cabin |
Compatible Vehicle Type | Buses, Farm Equipment |
Product Type | Cabin Air Filter |
Standards | ISO 9001:2015 |
Media Material | Cellulose, Paper |
Fit Type | Vehicle Specific |
Compatible Vehicle Make | Ford, New Holland |
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 2 9/16 in, Width 6 1/4 in, Length 26 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWS 60 X 11 X 11 X 7 SIDEMOUNT BOX (TBSM-60)
- LUBRIPLATE No. 3 Curve Grease, 35 Lb Pail, Railroad Curve Graphite Grease (F0066-035)
- GROTE Standard Tie, Black, 11.1", 50lb.., PK100 (83-6021)
- OTC Ball Joint Spanner Wrench (7080)
- BALDWIN FILTERS Air Filter, 7 x 4-7/16 in. (PA680)
- BALDWIN FILTERS Air Filter, 4-9/16 x 2-1/4 in. (PA5649)
- BALDWIN FILTERS Air Filter, 9-9/16 x 2-9/16 in. (PA3781)
- BALDWIN FILTERS Element Cab Air Filter, 4-3/16 x 1-3/32in (PA5618)
- BALDWIN FILTERS Air Filter, Element Only, Panel, 8-13/16in (PA5738)
- BALDWIN FILTERS Air Filter, 7-1/2 x 2-3/16 in. (PA2353)
- BALDWIN Cabin Air Filter, PA5400 (PA5400)
- Baldwin Filters Cabin Air Filters