Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 6-1/4 x 14-1/2 in.
Mfr # PA2739
Zoro # G5669815
product price: $52.55
/ea
$52.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 14 1/2 in
- Width 6 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2739
- Zoro # G5669815
- UPC # 791440022270
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 14 1/2 in |
Width | 6 1/4 in |
Length | 14 1/2 in |
Outside Dia. | 6 1/4 in |
Outside Diameter | 6 1/4 in |
Overall Length | 14 1/2 in |
Overall Width | 6 1/4 in |
Overall Height | 14 1/2 in |
Details
Air Filter Type - Automotive | Engine Inner Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Includes | AD2997, Attached Gasket, Gasket |
Description/Special Features | Inner Air Filter Element |
Type | Element/Inner |
Features | Inner Air Filter Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 14 1/2 in, Width 6 1/4 in, Length 14 1/2 in, Outside Dia. 6 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINEDYNE Transport Chain, 6600 Lb, 16 Ft x 3/8 In. (10038-16BXGRA)
- AP EXHAUST Catalytic Converter-Universal Obdii By D, 608384 (608384)
- NICKSON EXHAUST SOLUTIONS Exhaust Clamp, Min.Dia.3-1/2 In. (413350)
- BAJA DESIGNS Squadron Pro 850nm IR LED Driving (597073)
- BALDWIN FILTERS Air Filter, 5-7/16 x 11-7/8 in. (PA2391)
- BALDWIN FILTERS Air Filter, 12-3/32 x 23-3/4 in. (PA5323)
- BALDWIN FILTERS Air Filter, 8-5/32 x 11-5/8 in. (RS3882)
- BALDWIN FILTERS Air Filter, 11-1/2 x 13-1/2 in. (PA2358)
- BALDWIN FILTERS Air Filter, 8-1/16 x 6-15/32 in. (PA4877)
- BALDWIN FILTERS Air Filter, 2-15/16 x 3-15/16 in. (PA1688)
- BALDWIN FILTERS Air Filter, 6-7/8 x 14-3/8 in. (PA2605)
- Baldwin Filters Automotive Engine Air Filters