Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 6-1/4 x 1-25/32 in.
Mfr # PA4092
Zoro # G5789427
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Panel
- Element Only - Automotive Filters No
- Height 1 5/16 in
- Width 6 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA4092
- Zoro # G5789427
- UPC # 791440051409
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 1 5/16 in |
Width | 6 1/4 in |
Length | 13 in |
Overall Length | 13 1/2 in |
Overall Width | 6 1/4 in |
Overall Height | 1 5/16 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Panel |
Element Only - Automotive Filters | No |
Includes | Foam Pad |
Description/Special Features | Panel Air Element with Foam Pad |
Item | Automotive Air Filter |
Filter Design | Panel |
Type | Element/Panel |
Features | Panel Air Filters Protect Vehicles and Equipment Through Efficient Removal of Airborne Contaminants |
Shape | Rectangular |
Fit Type | Vehicle Specific |
Media Material | Cellulose, Paper |
Compatible Vehicle Make | Jeep |
Compatible Vehicle Type | Buses |
Product Type | Engine Air Filter |
Standards | ISO 9001:2015 |
Use Location | Engine |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 1 5/16 in, Width 6 1/4 in, Length 13 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET 15106100 Brake Master Cylinder fits JCB Backhoe Loader 3CX 4CX (BRL40-0254)
- TURBO Air Filter, Air Pre-Cleaner Filter, Round (21-1046002)
- D-A LUBRICANT CO PennGrade Synthetic Blend Motor Oil SAE 5W20 - 12/1 Quart Case (62716)
- ZEREX Antifreeze Coolant, 1 gal., Concentrate (846439)
- BALDWIN FILTERS Air Filter, 6-11/16 x 2-3/8 in. (PA2036)
- BALDWIN FILTERS Air Filter, 8-3/4 x 2-3/16 in. (PA4438)
- BALDWIN FILTERS Air Coalescer Filter, 3-1/32 x 2-5/16 in. (BT9408)
- BALDWIN FILTERS Air Filter, 6 x 4-1/16 in. (PA2064)
- BALDWIN FILTERS Air Filter, 7 x 16-7/16 in. (RS5478-FN)
- BALDWIN FILTERS Air Filter, 4-13/32 x 5-3/4 in. (PA2083)
- BALDWIN FILTERS Air Filter, Radial, Length 7 5/32 (RS30282)
- Baldwin Filters Automotive Engine Air Filters