Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 6-13/32 x 16 in.
Mfr # PA1893
Zoro # G0676207
product price: $43.79
/ea
$43.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 16 in
- Width 6 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA1893
- Zoro # G0676207
- UPC # 791440014602
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 16 in |
Width | 6 13/32 in |
Length | 16 in |
Outside Dia. | 6 13/32 in |
Inside Diameter - Bottom | 5 1/4 in |
Overall Height | 16 in |
Inside Diameter | 5/8 in |
Outside Diameter | 6 13/32 in |
Outside Diameter - Bottom | 7 1/2 in |
Flange Diameter | 7 1/2 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 16 in, Width 6 13/32 in, Length 16 in, Outside Dia. 6 13/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX AUTOMOTIVE PARTS Engine Valve Cover Gasket Set, AVC285S (AVC285S)
- VELVAC 7-Way Straight Cable 6/12, 1/10 X 8' (590036)
- QUAKER STATE Pennzoil Gear Plus 80W90 Multipurpose Automotive Gear Oil 1 qt (550042102)
- BALDWIN FILTERS Air Filter, 6-5/8 x 5-11/32 in. (PA2823)
- BALDWIN FILTERS Air Filter, 22 x 24-3/4 in. (PA3633)
- BALDWIN FILTERS Air Filter, 3-1/16 x 3-5/8 in. (PA644)
- BALDWIN FILTERS Air Filter, 19/32"H, 2-15/32" W, 26-1/16" L (PA30292)
- BALDWIN FILTERS Air Filter, 9-3/4 x 4 in. (PA2095)
- BALDWIN FILTERS Air Filter, 12-1/4 x 20-9/16 in. (RS4638)
- BALDWIN FILTERS Air Filter, 2-23/32 x 10-3/32 in. (PA2700)
- BALDWIN FILTERS Air Filter, 5-7/8 x 2-7/8 in. (PA3419)
- Baldwin Filters Automotive Engine Air Filters