Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 6-13/32 top x 3 in.
Mfr # PA1648
Zoro # G2373506
product price: $16.85
/ea
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 3 in
- Width 6 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA1648
- Zoro # G2373506
- UPC # 791440012806
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 3 in |
Width | 6 13/32 in |
Length | 3 in |
Outside Dia. | 6 21/32 in |
Outside Diameter - Bottom | 6 13/32 in |
Inside Diameter - Bottom | 6 21/32 in |
Inside Diameter | 4 3/32 in |
Overall Height | 3 in |
Flange Diameter | 6 21/32 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 3 in, Width 6 13/32 in, Length 3 in, Outside Dia. 6 21/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLO High Tone Horn, Air (825)
- WESTIN R7 Nerf Step Bar Pad & Clips (28-70001)
- ECHO Air Filter 22cc - 25cc (A226001410)
- WEATHER GUARD MODEL 96320-3-01 COMPOSITE BULKHEAD, HIGH-ROOF BASE FORD TRANSIT, HEADER PANEL (96320-3-01)
- BALDWIN FILTERS Air Filter, 12-1/32 x 14-1/2 in. (PA1863)
- BALDWIN FILTERS Air Filter, 6-3/32 x 15-5/16 in. (LL2418FN)
- BALDWIN FILTERS Air Filter, 12-31/32 x 15-1/4 in. (RS3518)
- BALDWIN FILTERS Air Filter, 4-5/32 x 1-19/32 in. (PA2218)
- BALDWIN FILTERS Air Filter, 11-7/8 x 13-3/8 in. (PA1790)
- BALDWIN FILTERS Air Filter, 7-1/16 x 12-3/8 in. (PA4593)
- BALDWIN FILTERS Air Filter, 17-5/8 x 23-17/32 in. (LL2363)
- Baldwin Filters Automotive Engine Air Filters