Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 6-1/32 x 1-17/32 in.
Mfr # PA2160
Zoro # G2236981
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Panel
- Element Only - Automotive Filters No
- Height 1 17/32 in
- Width 6 1/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2160
- Zoro # G2236981
- UPC # 791440016705
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 1 17/32 in |
Width | 6 1/32 in |
Length | 7 5/8 in |
Overall Width | 6 1/32 in |
Overall Height | 1 17/32 in |
Overall Length | 7 5/8 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Panel |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Panel Air Element |
Filter Design | Panel |
Type | Element/Panel |
Features | Panel Air Filters Protect Vehicles and Equipment Through Efficient Removal of Airborne Contaminants |
Shape | Rectangular |
Product Type | Engine Air Filter |
Compatible Vehicle Type | Light Duty Trucks, Passenger Vehicles |
Use Location | Engine |
Media Material | Cellulose, Paper |
Fit Type | Vehicle Specific |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | GM |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 1 17/32 in, Width 6 1/32 in, Length 7 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC INFLATOR ADAPTER (IN-95L)
- POLY-PLANAR Rm-10 Radio Mount Underdash/Overhead Black (RM-10)
- ILCO LAL RKE-TOY-4B2 TOYOTA SEQUOIA 4 BUTTON REMOTE KEYLESS ENTRY (ILCO-AX00011370)
- BUYERS PRODUCTS Class 8 Frame Steps for Semi Trucks - 18 Inch (5239018)
- BALDWIN FILTERS Air Filter, Panel, 14-21/32" L, 3-25/32" W (PA30270)
- BALDWIN FILTERS Air Filter, Element Only, 1-21/32" H (PA10271)
- BALDWIN FILTERS Air Filter, Panel, 7-9/32" H, 8-13/32" W (PA32003)
- BALDWIN FILTERS Air Dryer Filter, 7-9/32 x 7-17/32 in. (BA5373)
- BALDWIN FILTERS Air Filter, 6-7/8 x 16-3/8 in. (LL2426-FN)
- BALDWIN FILTERS Air Filter, 8-1/32 x 4-3/16 in. (PA2100)
- WIX FILTERS Air Filter, Wa10807 (WA10807)
- Baldwin Filters Automotive Engine Air Filters