Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 6-13/16" W, 6-13/16" L
Mfr # RS5517
Zoro # G7882771
product price: $60.79
/ea
$60.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 15 7/64 in
- Width 6 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # RS5517
- Zoro # G7882771
- UPC # 791440087491
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 15 7/64 in |
Width | 6 13/16 in |
Length | 6 13/16 in |
Outside Dia. | 6 1/2 in |
Outside Diameter - Bottom | 6 1/2 in |
Inside Diameter - Bottom | 3 9/16 in |
Overall Height | 15 1/8 in |
Details
Air Filter Type - Automotive | Engine Outer Air Filter |
Air Filter Design | Radial |
Element Only - Automotive Filters | No |
Description/Special Features | Radial Seal Outer Air Element |
Item | Automotive Air Filter |
Includes | Flame Retardant Media |
Filter Design | Radial Seal |
Features | Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber |
Shape | Round |
Use Location | Engine |
Product Type | Engine Air Filter |
Media Material | Cellulose, Paper |
Standards | ISO 9001:2015 |
Compatible with Manufacturer Model Number | RS3545 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 15 7/64 in, Width 6 13/16 in, Length 6 13/16 in, Outside Dia. 6 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERSTOP Z36 Truck&Tow Pads, Z36-477 (Z36-477)
- GATES 28336, GATES (28336)
- STANDARD IGNITION Ignition Lock Cylinder, Us-620L (US-620L)
- TRICO 24 In Trico Exact Fit Wiper Blade (Beam) (24-17B)
- BALDWIN FILTERS Air Filter, 3-13/32 x 10-17/32 in. (PA5584)
- BALDWIN FILTERS Air Filter, Inner Air Element, 7-3/16" H (PA30100)
- BALDWIN FILTERS Engine Air Filter, Rectangular Design (PA31012)
- BALDWIN FILTERS Air Filter, 10-1/4 x 6 in. (PA671-1)
- BALDWIN FILTERS Air Filter, 4-11/32 x 15-5/32 in. (RS3993)
- BALDWIN FILTERS Air Filter, 6-1/4 x 14-1/2 in. (PA2739)
- PUROLATOR Purolator A35150 PurolatorONE Advanced Air Filter (A35150)
- Baldwin Filters Automotive Engine Air Filters