Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 6-1/2 x 13-7/16 in.
Mfr # RS4678
Zoro # G1110611
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 13 7/16 in
- Width 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # RS4678
- Zoro # G1110611
- UPC # 791440067288
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 13 7/16 in |
Width | 6 1/2 in |
Length | 13 7/16 in |
Outside Dia. | 6 1/2 in |
Overall Height | 13 7/16 in |
Outside Diameter - Bottom | 6 1/2 in |
Inside Diameter - Bottom | 3 9/16 in |
Details
Air Filter Type - Automotive | Engine Outer Air Filter |
Air Filter Design | Radial |
Element Only - Automotive Filters | No |
Includes | 3 9/16 in Gasket |
Description/Special Features | Radial Seal Outer Air Element |
Item | Automotive Air Filter |
Filter Design | Radial Seal |
Type | Element/Radial Seal/Outer |
Shape | Round |
Features | Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber |
Compatible with Manufacturer Model Number | RS4679 |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Manitou |
Media Material | Cellulose, Paper |
Use Location | Engine |
Product Type | Engine Air Filter |
Compatible Manufacturer Part Number | RS4679 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 13 7/16 in, Width 6 1/2 in, Length 13 7/16 in, Outside Dia. 6 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLO E-Z Horn, Hand Held, Electronic Horn (496)
- ILC Replacement For LEXUS, IS YEAR 2019 HEAVY DUTY WIPER BLADES (IS YEAR: 2019 HEAVY DUTY WIPER BLADES)
- AP EXHAUST MUFFLER - XLERATOR STAINLESS STEEL, ROUND, 30IN OAL, 4IN (XS2772)
- MAHLE CABIN AIR FILTER (LAO878/S)
- BALDWIN FILTERS Air Filter, 18-5/16" H x 18-5/16" L (RS30062)
- BALDWIN FILTERS Air Filter, 10 13/16 in H, 4 1/8 in W, 10 13/16 in L, 4 1/8 in Outside Dia (RS3704)
- BALDWIN FILTERS Air Filter, 12-11/16 x 24-17/32 in. (PA2456)
- BALDWIN FILTERS Air Filter, Element Only, 2-13/16" H (PT23629)
- BALDWIN FILTERS Air Filter, 10-1/2 x 16-1/2 in. (PA3652)
- BALDWIN FILTERS Air Filter, 8-5/32 x 7-1/2 in. (RS3536)
- BALDWIN FILTERS Desiccant Air Dryer, 4-17/32 x 10-23/32in (BA5377)
- Baldwin Filters Automotive Engine Air Filters