Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 6-1/2 x 11-1/32 in.
Mfr # RS3707
Zoro # G1442463
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 11 1/32 in
- Width 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # RS3707
- Zoro # G1442463
- UPC # 791440046351
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 11 1/32 in |
Width | 6 1/2 in |
Length | 11 1/32 in |
Outside Dia. | 6 1/2 in |
Overall Height | 11 1/32 in |
Outside Diameter - Bottom | 6 1/2 in |
Inside Diameter - Bottom | 3 9/16 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Radial |
Element Only - Automotive Filters | No |
Description/Special Features | Radial Seal Air Element |
Includes | 3 9/16 in Gasket |
Item | Automotive Air Filter |
Filter Design | Radial Seal |
Type | Radial Seal |
Shape | Round |
Features | Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber |
Product Type | Engine Air Filter |
Compatible Vehicle Make | Chevrolet, GMC |
Compatible Vehicle Type | Light Duty Trucks, Passenger Vehicles |
Standards | ISO 9001:2015 |
Use Location | Engine |
Fit Type | Vehicle Specific |
Media Material | Cellulose, Paper |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 11 1/32 in, Width 6 1/2 in, Length 11 1/32 in, Outside Dia. 6 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B178)
- AISIN Vehicle Specific Atf, Aisin Atf-Mfz Aisin (ATF-MFZ)
- TRIMAX TRIMAX TRIMAFLEX DUAL LOOP MULTI-USE CABLE 12 (TDL1212)
- WAI GLOBAL WIPER MOTOR, WPM2121 (WPM2121)
- BALDWIN FILTERS Air Filter, 18-5/16" H x 18-5/16" L (RS30062)
- BALDWIN FILTERS Air Filter, 10-27/32 x 5-1/32 in. (PA2699)
- BALDWIN FILTERS Air Filter, 8-5/8 x 17-1/32 in. (PA1905)
- BALDWIN FILTERS Air Filter, 9-1/2 x 29/32 in. (PA4466)
- BALDWIN FILTERS Air Filter, 8-25/32 x 2-9/32 in. (PA4449)
- BALDWIN FILTERS Air Filter, 6-1/4 x 16 in. (PA1670)
- WIX FILTERS Air Filter, 46581 (46581)
- Baldwin Filters Automotive Engine Air Filters