Shop All Cabin Air Filters
Baldwin Filters
Air Filter, 6-1/2 x 1-3/4 in.
Mfr # PA3900
Zoro # G3641583
original price:
$67.09
5% off
new price: $63.69
/ea
$63.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Rectangular
- Element Only - Automotive Filters No
- Height 1 3/4 in
- Width 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA3900
- Zoro # G3641583
- UPC # 791440057418
- Country of Origin United States
- Category Cabin Air Filters
Dimensions
Height | 1 3/4 in |
Width | 6 1/2 in |
Length | 12 1/2 in |
Overall Length | 12 1/2 in |
Overall Height | 1 3/4 in |
Overall Width | 6 1/2 in |
Details
Air Filter Type - Automotive | Cabin Air Filter |
Air Filter Design | Rectangular |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Cabin Air Filter Element |
Filter Design | Panel |
Type | Element/Cab |
Features | Prevent Contaminants and Pollutants from entering the Cabin Area |
Shape | Rectangular |
Media Material | Cellulose, Paper |
Fit Type | Vehicle Specific |
Product Type | Cabin Air Filter |
Compatible Vehicle Type | Buses, Farm Equipment |
Use Location | Cabin |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | John Deere |
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 1 3/4 in, Width 6 1/2 in, Length 12 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for POLARIS 3084981 STARTER (3084981 STARTER)
- C.E. SMITH Pkg Frame Strap, 6 in., Pair (20028GA)
- WESTWARD Battery Cable, 3/0 ga, 10ft., Red (19YD87)
- POWEROPTIX Light LED 146 Series Red (101-01462)
- BALDWIN FILTERS Air Filter, 4-1/2 x 19/32 in. (PA5651)
- BALDWIN FILTERS Air Filter, 5-3/16 x 31/32 in. (PA4152)
- BALDWIN FILTERS Air Filter, 6-7/8 x 12-13/32 in. (PA4644)
- BALDWIN FILTERS Air Filter, 6-1/32 x 2-9/32 in. (PA5680)
- BALDWIN FILTERS Air Filter, 8-9/16 x 1-9/16 in. (PA4858)
- BALDWIN FILTERS Air Filter, 6-5/32 x 1-3/16 in. (PA5679)
- BALDWIN FILTERS Air Filter, 7-15/32 x 1-25/32 in. (PA5511)
- Baldwin Filters Cabin Air Filters