Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 6-1/16 x 9-1/32 in.
Mfr # PA2906
Zoro # G8533725
product price: $55.39
/ea
$55.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 9 1/32 in
- Width 6 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2906
- Zoro # G8533725
- UPC # 791440053823
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 9 1/32 in |
Width | 6 1/16 in |
Length | 9 1/32 in |
Outside Dia. | 6 1/16 in |
Overall Height | 9 1/32 in |
Outside Diameter - Bottom | 6 1/16 in |
Inside Diameter - Bottom | 3 1/2 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Air Element |
Item | Automotive Air Filter |
Includes | (2) Gaskets |
Filter Design | Axial Seal |
Type | Element |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Shape | Round |
Media Material | Cellulose, Paper |
Compatible Vehicle Type | Buses |
Use Location | Engine |
Product Type | Engine Air Filter |
Standards | ISO 9001:2015 |
Fit Type | Vehicle Specific |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 9 1/32 in, Width 6 1/16 in, Length 9 1/32 in, Outside Dia. 6 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Oem Replacement Belt 265-657 For Dixie Chopper 2006B130R (265-657)
- KEN-TOOL 24in DROP CENTER HD TIRE SPOON (KEN34121)
- FLEXTECH Heavy Duty Radiator Hose, 50psi, 2In, Blue (C40-200(36))
- A & I PRODUCTS Fan, 6 Blade 23" x23" x3" (A-AR48871)
- BALDWIN FILTERS Air Filter, 11-11/16 x 2 in. (PA4322)
- BALDWIN FILTERS Air Filter, 5-31/32 x 8-5/32 in. (PA1777)
- BALDWIN FILTERS Air Filter, 6-3/32 x 12-1/2 in. (PA3607-FN)
- BALDWIN FILTERS Air Filter, 11-1/8 x 12-1/2 in. (PA1637-FN)
- BALDWIN FILTERS Engine Air Filter, Panel Design (PA10046)
- BALDWIN FILTERS Air Filter, 7 x 7-7/8 in. (PA4075)
- BOSCH Air Filter, 5260Ws (5260WS)
- Baldwin Filters Automotive Engine Air Filters