Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 6-1/16 x 8-9/32 in.
Mfr # PA3411-FN
Zoro # G5487562
product price: $31.25
/ea
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 8 9/32 in
- Width 6 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA3411-FN
- Zoro # G5487562
- UPC # 791440054158
- Country of Origin South Africa
- Category Automotive Engine Air Filters
Dimensions
Height | 8 9/32 in |
Width | 6 1/16 in |
Length | 8 9/32 in |
Outside Dia. | 6 1/16 in |
Outside Diameter - Bottom | 7 7/8 in |
Overall Height | 8 9/32 in |
Inside Diameter - Bottom | 3 15/32 in |
Flange Diameter | 7 7/8 in |
Inside Diameter | 1/2 in |
Outside Diameter | 6 1/16 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Air Element with Fins |
Includes | Furnished Gasket, Gasket, Metal Washer |
Item | Automotive Air Filter |
Filter Design | Axial Seal |
Type | Element |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Shape | Round |
Product Type | Engine Air Filter |
Media Material | Cellulose, Paper |
Use Location | Engine |
Standards | ISO 9001:2015 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 8 9/32 in, Width 6 1/16 in, Length 8 9/32 in, Outside Dia. 6 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF NBR, single lip, oil seal (4641)
- BALDWIN FILTERS Air Filter, 12-1/2 x 15-1/2 in. (PA2384)
- REMINGTON INDUSTRIES 20 AWG Gauge TXL Automotive Stranded Hook Up Wire, 500 ft Length, Brown, 0.070" Diameter, 60 Volts (20STRBROTXL500)
- MILTON Air/Water Tire Pressure Pencil Gage, 5-50 (S-928)
- BALDWIN FILTERS Panel Air Filter, 23-3/8 x 1-3/4 in. (PA3872)
- BALDWIN FILTERS Air Filter, 10-3/8 x 13-3/8 in. (PA2616)
- BALDWIN FILTERS Air Filter, 18-13/32"Lx7-1/16"Wx7-1/16"H (RS30136)
- BALDWIN FILTERS Air Filter, 7-13/32 to 10-13/32 x 29 in. (PA2732)
- BALDWIN FILTERS Air Filter, 4-5/32 x 2-7/8 in. (PA5311)
- BALDWIN FILTERS Air Filter, 2-11/16 x 7-27/32 in. (PA3682)
- BALDWIN FILTERS Air Filter, 9-7/32 x 10-3/32 in. (PA1840)
- Baldwin Filters Automotive Engine Air Filters