Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 6-1/16 x 6-3/8 in.
Mfr # PA2884
Zoro # G5642122
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 6 3/8 in
- Width 6 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2884
- Zoro # G5642122
- UPC # 791440053694
- Country of Origin China
- Category Automotive Engine Air Filters
Dimensions
Height | 6 3/8 in |
Width | 6 1/16 in |
Length | 6 3/8 in |
Outside Dia. | 6 1/16 in |
Overall Height | 6 3/8 in |
Overall Width | 6 1/16 in |
Overall Length | 6 3/8 in |
Outside Diameter | 6 1/16 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Includes | Attached Gasket, 3-7/8 in (98.4) and 4 in (101.6) |
Description/Special Features | Air Element |
Type | Element |
Features | Air Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 6 3/8 in, Width 6 1/16 in, Length 6 3/8 in, Outside Dia. 6 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIAMM Air Horn Compressor, Universal, 6" L (O8210)
- BALDWIN FILTERS Air Filter, 2-15/16 x 3-15/16 in. (PA1688)
- SPECTRA PREMIUM Fuel Tank, F28C (F28C)
- BALDWIN FILTERS Oil Fltr, Spin-On, 3-1/4"x3-11/16"x3-1/4" (B7240)
- BALDWIN FILTERS Air Filter, 9-31/32 x 11-3/8 in. (RS5458)
- BALDWIN FILTERS Air Filter, 6-7/8 x 12-13/32 in. (PA2666)
- BALDWIN FILTERS Air Filter, 10-19/32 x 8-3/8 in. (PA5491)
- BALDWIN FILTERS Air Filter Element, 3-5/16 x 12-11/16 in. (RS3543)
- BALDWIN FILTERS Air Filter, 7-29/32 x 11-1/2 in. (PA3894)
- BALDWIN FILTERS Air Filter, 8-5/16 x 15-7/32 in. (RS3515)
- BALDWIN FILTERS Air Filter, 13-3/16" H, 13-3/16" L (PA30206)
- Baldwin Filters Automotive Engine Air Filters