Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 6-1/16 x 18-9/16 in.
Mfr # PA3494
Zoro # G5696607
Free Shipping & Returns
$75.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 18 9/16 in
- Width 6 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA3494
- Zoro # G5696607
- UPC # 791440047150
- Country of Origin South Africa
- Category Automotive Engine Air Filters
Dimensions
Height | 18 9/16 in |
Width | 6 1/16 in |
Length | 18 9/16 in |
Outside Dia. | 6 1/16 in |
Inside Diameter | 21/32 in |
Outside Diameter - Bottom | 6 3/8 in |
Overall Height | 18 9/16 in |
Flange Diameter | 6 3/8 in |
Inside Diameter - Bottom | 5 19/32 in |
Outside Diameter | 6 1/16 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 18 9/16 in, Width 6 1/16 in, Length 18 9/16 in, Outside Dia. 6 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN Fairlead Stainless Lined I D:18mm Black (RF2358)
- REMINGTON INDUSTRIES 16 AWG Gauge GXL Automotive Stranded Hook Up Wire Kit, 25FT Lngth Each, 6 Colors, 0.056" Dia, 60V (16STRGXLKIT)
- SKF Shaft Seal, 1-5/8 x 2-1/4 x 5/16", CRWA1, NBR (16062)
- LIFT-ALL Tow Strap, L 30 ft., WLL 5300 lb. (TS1802TX30)
- BALDWIN FILTERS Air Filter, 10-3/8 x 26-1/2 in. (PA3452)
- BALDWIN FILTERS Breather, Radial, 6 in. L (CV15003)
- BALDWIN FILTERS Air Filter, 9-3/4 x 5-13/32 in. (PA1916)
- BALDWIN FILTERS Air Filter, 10-7/32 x 12 in. (PA616)
- BALDWIN FILTERS Air Filter, 6-11/16 x 15-5/16 in. (PA2431)
- BALDWIN FILTERS Air Filter, 4-3/32 x 9-3/8 in. (PA1821)
- WIX FILTERS Air Filter #Wix 46174 (46174)
- Baldwin Filters Automotive Engine Air Filters