Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 6-1/16 x 1-3/32 in.
Mfr # PA3840
Zoro # G5634027
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Panel
- Element Only - Automotive Filters No
- Height 1 3/32 in
- Width 6 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA3840
- Zoro # G5634027
- UPC # 791440055087
- Country of Origin Morocco
- Category Automotive Engine Air Filters
Dimensions
Height | 1 3/32 in |
Width | 6 1/16 in |
Length | 7 5/8 in |
Overall Width | 6 1/16 in |
Overall Length | 7 5/8 in |
Overall Height | 1 3/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Panel |
Element Only - Automotive Filters | No |
Description/Special Features | Panel Air Element |
Item | Automotive Air Filter |
Filter Design | Panel |
Type | Element/Panel |
Shape | Rectangular |
Features | Panel Air Filters Protect Vehicles and Equipment Through Efficient Removal of Airborne Contaminants |
Compatible Vehicle Make | Thermo King |
Media Material | Cellulose, Paper |
Fit Type | Vehicle Specific |
Compatible Vehicle Type | Buses |
Product Type | Engine Air Filter |
Standards | ISO 9001:2015 |
Use Location | Engine |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 1 3/32 in, Width 6 1/16 in, Length 7 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Latch, Flush-Mount, Nonlocking, Paddle (N1883)
- UFLEX MACH Series High Efficiency Flexibility Engine Control Cable - 33C Universal Styl (MC0X32)
- WAI GLOBAL ALTDR 21SI 70A24V (8030N)
- UNIVERSAL AIR COND 12X14 ORING PF (CN001214PFC)
- BALDWIN FILTERS Air Filter, Panel, 6-5/32" L (PA31013)
- BALDWIN FILTERS Air Filter, 7-11/32 x 11-3/32 in. (RS3706)
- BALDWIN FILTERS Air Filter, 6-1/32 x 1-17/32 in. (PA2160)
- BALDWIN FILTERS Air Filter, 5-31/32 x 14-1/8 in. (RS3920)
- BALDWIN FILTERS Air Filter, 16-5/8 x 16 in. (PA1632)
- BALDWIN FILTERS Air Filter, 12-1/8 x 13-3/4 in. (RS5455)
- BALDWIN FILTERS Air Filter, 12-1/2 x 15-1/2 in. (PA2384)
- Baldwin Filters Automotive Engine Air Filters