Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 6-1/16 x 1-15/16 in.
Mfr # PA678
Zoro # G1724712
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 1 15/16 in
- Width 6 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA678
- Zoro # G1724712
- UPC # 791440007598
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 1 15/16 in |
Width | 6 1/16 in |
Length | 1 15/16 in |
Outside Dia. | 6 1/16 in |
Overall Height | 1 15/16 in |
Inside Diameter - Bottom | 4 5/8 in |
Outside Diameter - Bottom | 6 1/16 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Includes | 4 5/8 in Gasket |
Description/Special Features | Air Element |
Item | Automotive Air Filter |
Filter Design | Axial Seal |
Type | Element |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Shape | Round |
Fit Type | Vehicle Specific |
Compatible Vehicle Type | Farm Equipment |
Standards | ISO 9001:2015 |
Use Location | Engine |
Media Material | Cellulose, Paper |
Product Type | Engine Air Filter |
Compatible Vehicle Make | Tecumseh |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 1 15/16 in, Width 6 1/16 in, Length 1 15/16 in, Outside Dia. 6 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOCK EDGE Dock Bumper Corner Dock Guard - Black (DE73104F)
- BALDWIN FILTERS Foam Blanket (PA2653 FOAM)
- GATES Tri-Power Belts, AX30 (AX30)
- BILSTEIN Shock Absorber, 24-274944 (24-274944)
- BALDWIN FILTERS Air Filter, 3-5/32 x 9-1/32 in. (PA4548)
- BALDWIN FILTERS Air Filter, 9-3/32 x 19-3/32 in. (RS4580)
- BALDWIN FILTERS Air Filter, 10-9/16 x 11-13/16 in. (PA2806)
- BALDWIN FILTERS Air Filter, 10-1/16 x 7-11/16 in. (PA3755)
- BALDWIN FILTERS Air Filter, 6-11/32 x 14-5/8 in. (PA2635-FN)
- BALDWIN FILTERS Air Filter, 5-5/32 x 5-29/32 in. (PA4089)
- AFTERMARKET Air Filter Fits kawasaki 11013-0727 11013-7050 99999-0383 FR541V-FR600V (FIA60-0015)
- Baldwin Filters Automotive Engine Air Filters