Shop All Cabin Air Filters
Baldwin Filters
Air Filter, 6-11/32 x 2-9/32 in.
Mfr # PA5314
Zoro # G0995802
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Rectangular
- Element Only - Automotive Filters No
- Height 2 9/32 in
- Width 6 11/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA5314
- Zoro # G0995802
- UPC # 791440077362
- Country of Origin Taiwan, Province of China
- Category Cabin Air Filters
Dimensions
Height | 2 9/32 in |
Width | 6 11/32 in |
Length | 9 in |
Overall Height | 2 9/32 in |
Overall Length | 9 5/16 in |
Overall Width | 6 11/32 in |
Details
Air Filter Type - Automotive | Cabin Air Filter |
Air Filter Design | Rectangular |
Element Only - Automotive Filters | No |
Description/Special Features | Cabin Air Filter Element |
Item | Automotive Air Filter |
Filter Design | Panel |
Type | Element/Cab |
Features | Prevent Contaminants and Pollutants from entering the Cabin Area |
Shape | Rectangular |
Use Location | Cabin |
Compatible Vehicle Make | John Deere |
Standards | ISO 9001:2015 |
Product Type | Cabin Air Filter |
Media Material | Cellulose, Paper |
Compatible Vehicle Type | Buses |
Fit Type | Vehicle Specific |
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 2 9/32 in, Width 6 11/32 in, Length 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST Exhaust Elbow, 41438 (41438)
- SATCO 500W T4 Halogen Light Bulb - Mini Candelabra Base - Frost Finish (S3182)
- HALTEC Tractor Front Wheel Tire Valve, PK10 (TV-6008-10)
- BALDWIN FILTERS Air Filter, 4-11/32 x 15-5/32 in. (RS3993)
- BALDWIN FILTERS Air Filter, Element Only, Panel, 8-13/16in (PA5738)
- BALDWIN FILTERS Air Filter, 6 x 2-9/16 in. (PA3658)
- BALDWIN FILTERS Air Filter, 7-1/4 x 31/32 in. (PA4985)
- BALDWIN FILTERS Air Filter, 14-3/32in. L x 11-7/32in. W (PA30002)
- BALDWIN FILTERS Air Filter, 4-7/8 x 1-1/16 in. (PA3939)
- BALDWIN FILTERS Air Filter, 4-3/32 x 2 in. (PA5404)
- BALDWIN FILTERS Air Filter, 5-9/32 x 1-5/8 in. (PA5333)
- Baldwin Filters Cabin Air Filters