Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 6-11/32 x 14-5/8 in.
Mfr # PA2635-FN
Zoro # G5820193
product price: $70.15
/ea
$70.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 14 5/8 in
- Width 6 11/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2635-FN
- Zoro # G5820193
- UPC # 791440021112
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 14 5/8 in |
Width | 6 11/32 in |
Length | 14 5/8 in |
Outside Dia. | 6 11/32 in |
Overall Length | 14 5/8 in |
Overall Width | 6 11/32 in |
Outside Diameter | 6 11/32 in |
Overall Height | 14 5/8 in |
Details
Air Filter Type - Automotive | Engine Outer Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Outer Air Filter Element |
Includes | 8-3/8 in Lid/Fins, Attached Gasket, Gasket, Wing Nut |
Item | Automotive Air Filter |
Type | Element/Outer |
Features | Outer Air Filter Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 14 5/8 in, Width 6 11/32 in, Length 14 5/8 in, Outside Dia. 6 11/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIX Wiper Blade, Beam, 22", Rubber, Front (CLXSP-22)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B167)
- BALDWIN FILTERS Air Filter, 9-1/8 x 11-7/32 in. (RS4806)
- SPRINGFIELD MARINE Springfield Marine 2100030 Power Pedestal 2-Piece Handle Assembly (2100030)
- BALDWIN FILTERS Air Filter, 5-5/16 x 14-21/32 in. (PA2587)
- BALDWIN FILTERS Air Filter, 9-11/16 x 2-13/32 in. (PA4113)
- BALDWIN FILTERS Air Filter, 19-1/2 x 5-1/4 in. (PA3815)
- BALDWIN FILTERS Air Filter, 9-1/16 x 17-3/8 in. (PA2567)
- BALDWIN FILTERS Air Filter, 6 x 3-1/8 in. (PA2067)
- BALDWIN FILTERS Air Filter, 7-1/2 x 2-3/16 in. (PA2354)
- BALDWIN FILTERS Air Filter, Element, Conical, 14-57/64"H (PA30207)
- Baldwin Filters Automotive Engine Air Filters