Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 6-11/16 x 15-5/16 in.
Mfr # PA2431
Zoro # G2200405
original price:
$63.09
15% off
new price: $53.35
/ea
$53.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 15 5/16 in
- Width 6 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2431
- Zoro # G2200405
- UPC # 791440018792
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 15 5/16 in |
Width | 6 11/16 in |
Length | 15 5/16 in |
Outside Dia. | 6 11/16 in |
Outside Diameter - Bottom | 7 1/2 in |
Overall Height | 15 5/16 in |
Flange Diameter | 7 1/2 in |
Inside Diameter | 1/2 in |
Outside Diameter | 6 11/16 in |
Inside Diameter - Bottom | 3 3/4 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 15 5/16 in, Width 6 11/16 in, Length 15 5/16 in, Outside Dia. 6 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNNEL KING Funnel, 256 oz., 1" dia. Spout (94464)
- PUROLATOR Purolator PBL35399 PurolatorBOSS Maximum Engine Protection Oil Filter (PBL35399)
- MEGUIARS WAX Tire Foam, 19 Ounce Aerosol (G13919)
- GO RHINO UNIVERSAL 4IN-80IN LONG - TEXTURED BLACK SIDE BARS SIDESTEP SIDESTEPS (BRKT SOLD SEP) (10480T)
- BALDWIN FILTERS Air Filter, 12-1/8 x 13-3/4 in. (RS5455)
- BALDWIN FILTERS Air Filter, 6-17/32 to 9-3/4 x 3-5/8 in. (PA4093)
- BALDWIN FILTERS Long Life Air Filter, 4-3/32 x 10-11/32in (LL1690-FN)
- BALDWIN FILTERS Air Filter Element, 10-11/32 in. L (PA30070)
- BALDWIN FILTERS Air Filter, 12-11/16 x 24-17/32 in. (PA2456)
- BALDWIN FILTERS Air Filter, 10-31/32 x 20-9/16 in. (RS3744XP)
- STENS Air Filter For Honda Gx630 Gx690 100-005 17210-Z6L-010 (100-005)
- Baldwin Filters Automotive Engine Air Filters