Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 6-11/16 x 1-3/4 in.
Mfr # PA4321
Zoro # G9520506
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Panel
- Element Only - Automotive Filters No
- Height 1 3/4 in
- Width 6 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA4321
- Zoro # G9520506
- UPC # 791440080881
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 1 3/4 in |
Width | 6 11/16 in |
Length | 11 31/32 in |
Overall Length | 11 31/32 in |
Overall Height | 1 3/4 in |
Overall Width | 6 11/16 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Panel |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Panel Air Element |
Filter Design | Panel |
Type | Element/Panel |
Shape | Rectangular |
Features | Panel Air Filters Protect Vehicles and Equipment Through Efficient Removal of Airborne Contaminants |
Use Location | Engine |
Media Material | Cellulose, Paper |
Standards | ISO 9001:2015 |
Fit Type | Vehicle Specific |
Product Type | Engine Air Filter |
Compatible Vehicle Type | Buses |
Compatible Vehicle Make | Ford, Lincoln, Mercury |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 1 3/4 in, Width 6 11/16 in, Length 11 31/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRESH Air Freshener, Fogger, White, Citrus (08202)
- CURT Receiver Tube Extender, 1-1/4" Shank, 7" (45789)
- HEIN-WERNER Pump Piston Assembly (890-021-666)
- VALVOLINE 5 gal Pail, R&O Oil, 32 ISO Viscosity, Not Specified SAE (VV700)
- BALDWIN FILTERS Air Filter, Element Only, 6-25/32" O.D. (PA30321)
- BALDWIN FILTERS Air Filter, 4-1/4 to 6-1/4 x 1-7/16 in. (PA4570)
- BALDWIN FILTERS Air Filter, 7-3/16 x 4-1/16 in. (PA3773)
- BALDWIN FILTERS Air Filter, 5-1/2 x 8-3/8 in. (PA2807)
- BALDWIN FILTERS Air Filter, 8-5/32 x 16-9/16 in. (RS3734)
- BALDWIN FILTERS Air Filter, 3-5/16 x 13-21/32 in. (PA2323)
- PUROLATOR Purolator A45512 PurolatorONE Advanced Air Filter (A45512)
- Baldwin Filters Automotive Engine Air Filters