Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 5 x 6-3/32 in.
Mfr # PA4716
Zoro # G5659604
product price: $59.49
/ea
$59.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 6 3/32 in
- Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA4716
- Zoro # G5659604
- UPC # 791440067936
- Country of Origin Multiple
- Category Automotive Engine Air Filters
Dimensions
Height | 6 3/32 in |
Width | 5 in |
Length | 6 3/32 in |
Outside Dia. | 5 in |
Overall Height | 6 3/32 in |
Outside Diameter - Bottom | 5 in |
Inside Diameter - Bottom | 2 17/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Includes | (2) Furnished Gaskets |
Description/Special Features | Air Element |
Filter Design | Axial Seal |
Type | Element |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Shape | Round |
Use Location | Engine |
Standards | ISO 9001:2015 |
Product Type | Engine Air Filter |
Media Material | Cellulose, Paper |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 6 3/32 in, Width 5 in, Length 6 3/32 in, Outside Dia. 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 10" Bi-Level Scrub Brush, Stiff Crimped Polypropylene Fill (44692)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B447)
- HOPKINS LED COMPATIBLE TAILLIGHT CONVERTER BASIC WIRING (48895)
- BOATLIFE BoatLIFE LifeSeal® Sealant Cartridge - Black (1171)
- BALDWIN FILTERS Air Filter, 5-1/2 x 4-27/32 in. (PA2978)
- BALDWIN FILTERS Outer Air Filter, 11-1/8 x 20-1/2 in. (PA2345)
- BALDWIN FILTERS Air Filter, 5-29/32 x 16-7/32 in. (RS5676)
- BALDWIN FILTERS Air Filter, 13-7/8 x 10-1/2 in. (PA2642)
- BALDWIN FILTERS Air Filter, 5-11/32 x 1-21/32 in. (PA2101A)
- BALDWIN FILTERS Air Filter, 10-3/4 x 2-9/16 in. (PA2007)
- BALDWIN FILTERS Nano Outer Air Filter, 13-13/16x18-1/2 in (PA1894XP)
- Baldwin Filters Automotive Engine Air Filters