Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 5 x 3-11/16 in.
Mfr # PA1696
Zoro # G4571646
original price:
$11.40
12% off
new price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 3 11/16 in
- Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA1696
- Zoro # G4571646
- UPC # 791440013179
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 3 11/16 in |
Width | 5 in |
Length | 3 11/16 in |
Outside Dia. | 5 in |
Inside Diameter - Bottom | 3 9/16 in |
Overall Height | 3 11/16 in |
Outside Diameter - Bottom | 5 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Includes | 3 9/16 in Gasket |
Description/Special Features | Air Element |
Filter Design | Axial Seal |
Type | Element |
Shape | Round |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Compatible Vehicle Make | Austin, MG Automotive |
Product Type | Engine Air Filter |
Media Material | Cellulose, Paper |
Standards | ISO 9001:2015 |
Use Location | Engine |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 3 11/16 in, Width 5 in, Length 3 11/16 in, Outside Dia. 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOUR SEASONS AC FITTING /ADAPTER (12201)
- BETA 1 FILTERS Spin-On replacement filter for 6211472500 / WORTHINGTON (B1SO0016285)
- CTA MANUFACTURING ADAPTER MASTER CYLINDER EURO ID 45MM (CTA7028)
- STECK MANUFACTURING Lock Out Tool Big Easy Glow W/Wedge Kit (32955)
- BALDWIN FILTERS Air Filter, 17-5/8 x 23-17/32 in. (PA2453)
- BALDWIN FILTERS Air Breather Filter, 3-11/16 x 3-7/32 in. (BT368)
- BALDWIN FILTERS Air Filter, 6-5/8 x 9 in. (LL1608)
- BALDWIN FILTERS Air Filter, 9-7/32 x 10-3/8 in. (PA1750-FN)
- BALDWIN FILTERS Air Filter, 8-25/32 x 2-9/32 in. (PA4449)
- BALDWIN FILTERS Air Filter, 12-1/32 x 8-1/2 in. (PA2473)
- WIX FILTERS CASE/CAT/GRADALL/KOMATSU/VOLVO/OTHEROUTE (42330)
- Baldwin Filters Automotive Engine Air Filters