Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 5 x 11-17/32 in.
Mfr # PA2792
Zoro # G5802334
$47.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 11 17/32 in
- Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA2792
- Zoro # G5802334
- UPC # 791440022720
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 11 17/32 in |
Width | 5 in |
Length | 11 17/32 in |
Outside Dia. | 5 in |
Overall Height | 11 17/32 in |
Inside Diameter - Bottom | 2 9/16 in |
Inside Diameter | 11/32 in |
Outside Diameter - Bottom | 5 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 11 17/32 in, Width 5 in, Length 11 17/32 in, Outside Dia. 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Red 6 AWG Battery Cable - 25' (112502)
- GROTE Stt Lamp, Red, 3-Stud, Hi Count Led, W/Lic (G5092)
- TECNOSEAL R4 Rudder Anode - Zinc - 5" Diameter x 5/8" Thickness (R4)
- PUROLATOR Purolator A21447 PurolatorONE Advanced Air Filter (A21447)
- BALDWIN FILTERS Air Filter, Panel, 11-9/16" L, 9-21/32" W (PA10381)
- BALDWIN FILTERS Air Filter, 10-7/32 x 9 in. (LL1621-2)
- BALDWIN FILTERS Air Filter, 6-3/32 x 13-9/32 in. (PA3779-FN)
- BALDWIN FILTERS Air Filter, 4-23/32 x 15-1/4 in. (RS3995)
- BALDWIN FILTERS Air Filter, 17-7/16"Lx8-23/32"Wx8-23/32"H (RS30129)
- BALDWIN FILTERS Air Filter, 8 top x 3 in. (PA650)
- BALDWIN FILTERS Air Filter, 4-11/32 x 15-5/32 in. (RS3993)
- Baldwin Filters Automotive Engine Air Filters