Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 5 x 1-5/16 in.
Mfr # PA1627
Zoro # G8631917
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Air Breather Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 1 5/16 in
- Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA1627
- Zoro # G8631917
- UPC # 791440012523
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 1 5/16 in |
Width | 5 in |
Length | 1 5/16 in |
Outside Dia. | 5 in |
Overall Height | 1 5/16 in |
Inside Diameter - Bottom | 2 5/8 in |
Outside Diameter - Bottom | 5 in |
Details
Air Filter Type - Automotive | Air Breather Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Rocker Arm Air Breather Element |
Item | Automotive Air Filter |
Includes | 2 5/8 in Gasket |
Filter Design | Radial Seal |
Type | Element/Rocker Arm/Breather |
Shape | Round |
Features | Prevent Contamination and Water created from Fluctuations in the Reservoir from entering the system, Prevent Ambient Humidity from Condensing in Tanks |
Media Material | Cellulose, Paper |
Standards | ISO 9001:2015 |
Product Type | Engine Air Filter |
Compatible Vehicle Make | Cummins |
Use Location | Engine |
Description
Automotive Air Filter, Air Filter Type - Automotive Air Breather Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 1 5/16 in, Width 5 in, Length 1 5/16 in, Outside Dia. 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES High Capacity V-Belt(Standard) - Power Steering, 7215 (7215)
- HALTEC Mega Bore Ejector Union (MB-55)
- GREEN LEAF Tank Fitting Poly Fpt 1In (TF100P-E)
- A & I PRODUCTS Carrier, Torque Amplifier 9.4" x9.4" x9.8" (A-361281R13)
- BALDWIN FILTERS Air Filter, Element, Panel Design, 14" H (PA31002)
- BALDWIN FILTERS Air Filter, 13-1/4in. L x 10-7/32in. dia. (CA5789)
- BALDWIN FILTERS Air Filter, 2 x 6-1/4 in. (PA3565)
- BALDWIN FILTERS Air Filter, Element Only/Panel, 1-23/32" H (PA30329)
- BALDWIN FILTERS Air Filter, 4-1/8 x 10-3/8 in. (PA5410-FN)
- BALDWIN FILTERS Air Filter, 3-5/16 x 11-31/32 in. (RS3703)
- AFTERMARKET Set of 2 Air Filters Fits kawasaki 11013-7020 11013-7044 fits Kohler 25-083-01S (FIA60-0314)
- Baldwin Filters Automotive Engine Air Filters