Shop All Cabin Air Filters
Baldwin Filters
Air Filter, 5-9/32 x 1-5/8 in.
Mfr # PA5333
Zoro # G2350820
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Rectangular
- Description/Special Features Cabin Air Filter Element
- Height 1 5/8 in
- Length 8 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA5333
- Zoro # G2350820
- UPC # 791440078444
- Country of Origin China
- Category Cabin Air Filters
Dimensions
Height | 1 5/8 in |
Length | 8 3/32 in |
Width | 5 9/32 in |
Overall Height | 1 5/8 in |
Overall Length | 8 3/32 in |
Overall Width | 5 9/32 in |
Details
Air Filter Type - Automotive | Cabin Air Filter |
Air Filter Design | Rectangular |
Description/Special Features | Cabin Air Filter Element |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Type | Element/Cab |
Features | Cabin Air Filter Element |
Product Type | Cabin Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 1 5/8 in, Width 5 9/32 in, Length 8 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Starter, D/D 10" x5" x6" (A-MIA12216)
- MEGUIARS PLASTIC POLISH PRO 8-OZ/236ML (MGM-1008)
- B3C FUEL SOLUTIONS Diesel Mechanic In A Bottle Gallon Jug (B337330)
- GROTE Pigtail Assembly, 5 Pin Relay, Mounting (84-1040)
- BALDWIN FILTERS Air Filter, 6-7/8 x 12-13/32 in. (PA4644)
- BALDWIN FILTERS Air Filter, 7-11/16 x 1-1/8 in. (PA4327)
- BALDWIN FILTERS Air Filter, 7-13/16 x 1-1/4 in. (PA4405)
- BALDWIN FILTERS Air Filter, 7-1/2 x 2-3/16 in. (PA2353)
- BALDWIN FILTERS Air Element, 6-7/16 x 1-17/32 in. (PA5697)
- BALDWIN FILTERS Air Filter, 4-13/16 x 1-3/4 in. (PA5310)
- TYC PRODUCTS Tyc Cabin Air Filter, 800165P (800165P)
- Baldwin Filters Cabin Air Filters