Shop All Cabin Air Filters
Baldwin Filters
Air Filter, 5-9/16 x 2-3/16 in.
Mfr # PA5668
Zoro # G5396081
product price: $81.39
/ea
Free Shipping & Returns
$81.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Element Only, Rectangular
- Element Only - Automotive Filters No
- Height 2 3/16 in
- Width 5 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA5668
- Zoro # G5396081
- UPC # 791440091511
- Country of Origin Taiwan, Province of China
- Category Cabin Air Filters
Dimensions
Height | 2 3/16 in |
Width | 5 9/16 in |
Length | 29 3/32 in |
Overall Height | 2 3/16 in |
Overall Length | 29 3/32 in |
Overall Width | 5 9/16 in |
Details
Air Filter Type - Automotive | Cabin Air Filter |
Air Filter Design | Element Only, Rectangular |
Element Only - Automotive Filters | No |
Description/Special Features | Cab Air Element |
Item | Automotive Air Filter |
Includes | Gasket |
Filter Design | Panel |
Type | Element |
Features | Prevent Contaminants and Pollutants from entering the Cabin Area |
Shape | Rectangular |
Compatible Vehicle Make | Case IH |
Use Location | Cabin |
Fit Type | Vehicle Specific |
Compatible Vehicle Type | Buses, Construction Equipment |
Standards | ISO 9001:2015 |
Media Material | Cellulose, Paper |
Product Type | Cabin Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Element Only, Rectangular, Element Only - Automotive Filters No, Height 2 3/16 in, Width 5 9/16 in, Length 29 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For IOTA DLS45IQ4 (DLS-45-IQ4)
- PERFECT EQUIPMENT Wheel Weight, Roll, 0.25 Oz., 1280 Pc (SST32000N)
- CURT Grip Step Receiver Hitch Step (32001)
- VALTERRA Valterra T1006-1 Flanged Valve Fitting - 1-1/2" Spigot, Slip Socket (T1006-1)
- BALDWIN FILTERS Air Filter, 13-21/32 in. Lx6-1/8 in. dia. (RS5591XP)
- BALDWIN FILTERS Air Filter, 6-5/16 x 1-25/32 in. (PA5666)
- BALDWIN FILTERS Air Filter Element, Panel, 21-15/16 in. L (RS5593XP)
- BALDWIN FILTERS Air Filter, 6-3/16 x 1-19/32 in. (PA5339)
- BALDWIN FILTERS Air Filter, 11-1/4 x 2-7/16 in. (PA4991)
- BALDWIN FILTERS Air Filter, 7-1/16 x 2-5/32 in. (PA5632)
- BOSCH Cabin Air Filter, 6042C (6042C)
- Baldwin Filters Cabin Air Filters