Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 5-9/16 x 15-11/16 in.
Mfr # RS3507
Zoro # G1777273
product price: $50.59
/ea
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 15 11/16 in
- Width 5 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # RS3507
- Zoro # G1777273
- UPC # 791440026117
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 15 11/16 in |
Width | 5 9/16 in |
Length | 15 11/16 in |
Outside Dia. | 5 9/16 in |
Inside Diameter - Bottom | 4 13/32 in |
Overall Height | 15 11/16 in |
Outside Diameter - Bottom | 5 9/16 in |
Details
Air Filter Type - Automotive | Engine Inner Air Filter |
Air Filter Design | Radial |
Element Only - Automotive Filters | No |
Description/Special Features | Radial Seal Inner Air Element |
Item | Automotive Air Filter |
Includes | 4 13/32 in Gasket |
Filter Design | Radial Seal |
Type | Radial Seal Inner |
Features | Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber |
Shape | Round |
Use Location | Engine |
Compatible with Manufacturer Model Number | RS3506, RS3506XP |
Product Type | Engine Air Filter |
Media Material | Cellulose, Paper |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Caterpillar |
Compatible Manufacturer Part Number | RS3506, RS3506XP |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 15 11/16 in, Width 5 9/16 in, Length 15 11/16 in, Outside Dia. 5 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Loctite 442-38050 1-Oz Black Max 380Toughenedins. Adhesive (442-38050)
- BUSHWACKER 07-14 SIERRA 1500/07-14 2500/3500 SB (6.5) OE W/ HOLES ULTIMATE BEDRAI (49526)
- GRAYMILLS Filter (742-09335-1)
- SURTRACK AXLE Cv Axle Shaft, Ad-8089 (AD-8089)
- BALDWIN FILTERS Air Filter, 4-13/32 x 4-3/4 in. (PA2335)
- BALDWIN FILTERS Air Filter, 9-23/32 x 1-25/32 in. (PA4456)
- BALDWIN FILTERS Air Filter, 11-7/8 x 26-1/2 in. (PA2900)
- BALDWIN FILTERS Air Filter, 13-27/32 x 14 in. (PA3604)
- BALDWIN FILTERS Air Filter, 5-15/16 x 9-5/8 in. (PA2586)
- BALDWIN FILTERS Air Filter, 9-27/32 x 2-3/8 in. (PA4162)
- ACDELCO Element-Air Filter (A1212C), A1212C (A1212C)
- Baldwin Filters Automotive Engine Air Filters