Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 5-7/8 x 2-7/8 in.
Mfr # PA3419
Zoro # G2471987
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 2 7/8 in
- Width 5 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA3419
- Zoro # G2471987
- UPC # 791440052215
- Country of Origin Morocco
- Category Automotive Engine Air Filters
Dimensions
Height | 2 7/8 in |
Width | 5 7/8 in |
Length | 2 7/8 in |
Outside Dia. | 5 7/8 in |
Outside Diameter - Bottom | 5 7/8 in |
Overall Height | 2 7/8 in |
Inside Diameter - Bottom | 3 7/16 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Air Element |
Includes | Gasket |
Filter Design | Axial Seal |
Type | Element |
Shape | Round |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Lister |
Product Type | Engine Air Filter |
Use Location | Engine |
Media Material | Cellulose, Paper |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 2 7/8 in, Width 5 7/8 in, Length 2 7/8 in, Outside Dia. 5 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Glass Polish E3, Silicon Free, 1L (PE3-1L)
- WARREN DISTRIBUTION Qt Diesel Treat (HL306206)
- BALDWIN FILTERS Fuel Filter, 2-15/32 x 1-7/8 x 2-15/32 In (PF224)
- CURT Bumper Hitch for Westin or DMI Bumpers (19031)
- BALDWIN FILTERS Air Filter, 11-1/8 x 12-1/2 in. (PA1637-FN)
- BALDWIN FILTERS Air Element, PA3457 (PA3457)
- BALDWIN FILTERS Air Filter, 8-9/16 x 6-5/16 in. (PA2827)
- BALDWIN FILTERS Air Breather, Can-Type Filter Design (CV15000)
- BALDWIN FILTERS Air Filter, 14-7/32 x 19-3/8 in. (RS4579)
- BALDWIN FILTERS Air Filter, Panel, Element Only, 1-1/8" H (PA10390)
- WIX FILTERS Air Filter, 49886 (49886)
- Baldwin Filters Automotive Engine Air Filters