Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 5-7/8 x 1-21/32 in.
Mfr # PA2164
Zoro # G1331617
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Panel
- Element Only - Automotive Filters No
- Height 1 21/32 in
- Width 5 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA2164
- Zoro # G1331617
- UPC # 791440016743
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 1 21/32 in |
Width | 5 7/8 in |
Length | 12 31/32 in |
Overall Length | 12 27/32 in |
Overall Width | 5 7/8 in |
Overall Height | 1 21/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Panel |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Panel Air Element |
Filter Design | Panel |
Type | Panel |
Features | Panel Air Filters Protect Vehicles and Equipment Through Efficient Removal of Airborne Contaminants |
Shape | Rectangular |
Media Material | Cellulose, Paper |
Standards | ISO 9001:2015 |
Use Location | Engine |
Compatible Vehicle Type | Light Duty Trucks, Passenger Vehicles |
Compatible Vehicle Make | Ford |
Product Type | Engine Air Filter |
Fit Type | Vehicle Specific |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 1 21/32 in, Width 5 7/8 in, Length 12 31/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FARIA BEEDE INSTRUMENTS Euro Black 4" Tachometer w/Systemcheck Indicator - 7,000 RPM (Ga (32850)
- YARD TUFF Reciever Mount Spreader 125lb (AS-125ATV12)
- MILWAUKEE TOOL M18 Inflator, M18 XC5.0 Battery (2848-20, 48-11-1850)
- A & I PRODUCTS Socket, Ball; Top Link (Cat I) 8" x6" x2" (A-BS105)
- BALDWIN FILTERS Air Filter, 13-13/16 x 18-1/2 in. (PA1894)
- BALDWIN FILTERS Air Filter, 10-7/32 x 12 in. (PA616)
- BALDWIN FILTERS Air Filter, 6-13/32 x 13-21/32 in. (RS5641)
- BALDWIN FILTERS Air Filter, 6-7/8 x 13-7/16 in. (PA2527)
- BALDWIN FILTERS Air Filter, 5-9/16 x 15-9/16 in. (PA2674)
- BALDWIN FILTERS Air Filter, 15-7/32 x 8-5/32 in. (PA1783)
- BALDWIN FILTERS Air Filter, 7-15/16 x 16-5/16 in. (PA1902-FN)
- Baldwin Filters Automotive Engine Air Filters