Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 5-7/32 x 2-1/4 in.
Mfr # PA4399
Zoro # G2350428
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Panel
- Element Only - Automotive Filters No
- Height 2 1/4 in
- Width 5 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA4399
- Zoro # G2350428
- UPC # 791440083004
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 2 1/4 in |
Width | 5 7/32 in |
Length | 12 11/32 in |
Overall Height | 2 1/4 in |
Overall Length | 12 11/32 in |
Overall Width | 5 7/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Panel |
Element Only - Automotive Filters | No |
Description/Special Features | Panel Air Element |
Item | Automotive Air Filter |
Type | Element/Panel |
Features | Panel Air Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 2 1/4 in, Width 5 7/32 in, Length 12 11/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE-TREES Little Trees Black Ice Scent Car Air Freshener Solid , 3PK (U3S-32055)
- GROCO 2" Stainless Steel Extra Long Thru-Hull Fitting w/Nut (THXL-2000-WS)
- VALLEY INDUSTRIES Clamp Hose Snapper 6Pk 3/8In (SHC-F-CSK)
- LANG TOOLS Exhaust Hanger Removal Pliers (436A)
- BALDWIN FILTERS Air Filter, 9-3/4 x 13-29/32 in. (PA1845)
- BALDWIN FILTERS Air Filter, 11-7/32" L, 8-3/16" W (PA30263)
- BALDWIN FILTERS Air Filter, 7-15/16 x 10-1/4 in. (LL1636-FN)
- BALDWIN FILTERS Air Filter, 14-7/32 x 15-17/32 in. (RS3712)
- BALDWIN FILTERS Air Filter, 6-5/8 x 15-17/32 in. (PA2946)
- BALDWIN FILTERS Air Filter, 4-3/32 x 10-3/8 in. (PA4604-FN)
- BALDWIN FILTERS Air Filter, 6-3/8 x 3 in. (PA634)
- Baldwin Filters Automotive Engine Air Filters