Shop All Cabin Air Filters
Baldwin Filters
Air Filter, 5-7/16 x 29/32 in.
Mfr # PA4149 KIT
Zoro # G2752662
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Rectangular
- Element Only - Automotive Filters No
- Height 29/32 in
- Width 5 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA4149 KIT
- Zoro # G2752662
- UPC # 791440063082
- Country of Origin China
- Category Cabin Air Filters
Dimensions
Height | 29/32 in |
Width | 5 7/16 in |
Length | 9 11/32 in |
Overall Width | 5 7/16 in |
Overall Length | 9 11/32 in |
Overall Height | 29/32 in |
Details
Air Filter Type - Automotive | Cabin Air Filter |
Air Filter Design | Rectangular |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Set of 2 Cabin Air Elements |
Includes | (2) Filters |
Type | Cabin |
Features | Set of 2 Cabin Air Elements |
Product Type | Cabin Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 29/32 in, Width 5 7/16 in, Length 9 11/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACDELCO Pr-Each/Bx-12, Pf2057F (PF2057F)
- CARTER FUEL PUMPS Elec Fuel Pump, P90043 (P90043)
- KEN-TOOL Loose Wheel Nut Indicator, Green, Plastic (30603G)
- JENDYK TRLR LOCK KING PIN KD JENDYK E (3KJL8)
- BALDWIN FILTERS Air Filter, 6-3/32 x 7-9/32 in. (PA2613)
- BALDWIN FILTERS Air Filter, 6-5/32 x 1-3/16 in. (PA5679)
- BALDWIN FILTERS Air Filter Element, 10-5/8 x 31/32 in. (PA4857)
- BALDWIN FILTERS Air Filter, 4-9/16 x 1-13/16 in. (PA5403)
- BALDWIN FILTERS Air Filter, 8-1/32 x 25/32 in. (PA4986)
- BALDWIN FILTERS Air Filter, Cabin Air Element, 2" H (PA30174)
- BALDWIN FILTERS Air Filter, 11-1/4 x 2-7/16 in. (PA4991)
- Baldwin Filters Cabin Air Filters