Shop All Cabin Air Filters
Baldwin Filters
Air Filter, 5-7/16 x 2-9/16 in.
Mfr # PA2844
Zoro # G0877292
product price: $81.25
/ea
Free Shipping & Returns
$81.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Panel
- Element Only - Automotive Filters No
- Height 2 9/16 in
- Width 5 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2844
- Zoro # G0877292
- UPC # 791440023130
- Country of Origin United States
- Category Cabin Air Filters
Dimensions
Height | 2 9/16 in |
Width | 5 7/16 in |
Length | 26 1/8 in |
Overall Length | 26 1/8 in |
Overall Width | 5 7/16 in |
Overall Height | 2 9/16 in |
Details
Air Filter Type - Automotive | Cabin Air Filter |
Air Filter Design | Panel |
Element Only - Automotive Filters | No |
Description/Special Features | Cab Air Element |
Item | Automotive Air Filter |
Includes | Attached Gasket |
Type | Cab |
Features | Cab Air Element |
Product Type | Cabin Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 2 9/16 in, Width 5 7/16 in, Length 26 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE LICENSE LAMP, CLR, MICRONOVALED DOT (60781)
- PRIMEFIT Pistol Grip Tire Inflator (C1005)
- SKF Shaft Seal, 1-3/8 x 2 x 5/16", CRW1, Nitrile (13568)
- PERFECT EQUIPMENT Wheel Weight, AW Srs Unctd, 1.50 Oz., PK50 (AW150)
- BALDWIN FILTERS Air Filter, 8-15/16 x 1-29/32 in. (PA3822)
- BALDWIN FILTERS Air Filter, 10-3/4 x 2-11/32 in. (PA3823)
- BALDWIN FILTERS Air Filter, 7 x 4-7/16 in. (PA680)
- BALDWIN FILTERS Air Filter, 12-19/32in. L x 5-1/8in. W (PA30006)
- BALDWIN FILTERS Air Filter, 6-1/2 x 2-3/16 in. (PA2638)
- BALDWIN FILTERS Air Filter Element, 1-13/16" H, 11-13/32"L (PA10032)
- BALDWIN FILTERS Air Filter, 5 x 2-9/16 in. (PA2752)
- Baldwin Filters Cabin Air Filters