Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 5-7/16 x 11-7/8 in.
Mfr # PA2391
Zoro # G1628322
product price: $49.29
/ea
$49.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 11 7/8 in
- Width 5 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2391
- Zoro # G1628322
- UPC # 791440018372
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 11 7/8 in |
Width | 5 7/16 in |
Length | 11 7/8 in |
Outside Dia. | 5 7/16 in |
Overall Width | 5 7/16 in |
Overall Length | 11 7/8 in |
Outside Diameter | 5 7/16 in |
Overall Height | 11 7/8 in |
Details
Air Filter Type - Automotive | Engine Outer Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Outer Air Element |
Item | Automotive Air Filter |
Includes | (2) Attached Gaskets |
Type | Outer |
Features | Outer Air Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 11 7/8 in, Width 5 7/16 in, Length 11 7/8 in, Outside Dia. 5 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE 8'' 600 Watt Dvc Subwoofer (PLBW84)
- BUYERS PRODUCTS Mudflap, White, Polymer, 24" x 24", PK2, 2 PK (RC24PPW)
- ANDERSON POWER PRODUCTS Power Connector, Two Pole, 1/0 ga, 10,000, 0.437 in Max Wire Dia, Gray (6325G1)
- GATES Classical Section Wrapped V-Belt, B77 (B77)
- BALDWIN FILTERS Air Filter, 19 x 5-3/8 in. (PA2375)
- BALDWIN FILTERS Air Filter, 7-15/16 x 10-1/2 in. (PA2712)
- BALDWIN FILTERS Air Filter, 6-3/8 x 19-1/2 in. (PA2583)
- BALDWIN FILTERS Air Filter, Nano Outer Air Element, 27" H (RS4634XP)
- BALDWIN FILTERS Air Filter, 6-7/8 x 6-3/16 in. (PA1996)
- BALDWIN FILTERS Air Filter, 4" W, 4-7/64" L (OAS99048)
- BALDWIN FILTERS Air Filter, Panel, 8-15/16 in. L (PA30093)
- Baldwin Filters Automotive Engine Air Filters