Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 5-5/8in. to 11-1/4in. dia.
Mfr # PA5289
Zoro # G0067457
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Oval
- Element Only - Automotive Filters No
- Height 8 3/8 in
- Width 5-5/8 in to 11-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA5289
- Zoro # G0067457
- UPC # 791440095236
- Country of Origin Germany
- Category Automotive Engine Air Filters
Dimensions
Height | 8 3/8 in |
Width | 5-5/8 in to 11-1/4 in |
Length | 8 3/8 in |
Outside Dia. | 5-5/8 in to 11-1/4 in |
Inside Diameter | 7/8 in, 6 in |
Outside Diameter | 5 5/8 in, 11 1/4 in |
Flange Diameter | 11 7/8 in |
Overall Height | 8 3/8 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Oval |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Primary Oval Air Element with Lid |
Includes | 5-5/16" to 11-7/8" Lid |
Filter Design | Axial Seal |
Shape | Oval |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Use Location | Engine |
Fit Type | Vehicle Specific |
Product Type | Engine Air Filter |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Caterpillar |
Compatible Vehicle Type | Buses |
Media Material | Cellulose, Paper |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Oval, Element Only - Automotive Filters No, Height 8 3/8 in, Width 5-5/8 in to 11-1/4 in, Length 8 3/8 in, Outside Dia. 5-5/8 in to 11-1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKO Eye Strap - 5/16" I.D. (1242DP0CHR)
- PRESTA Green Wool Polishing Pad (890143)
- DONALDSON Air Filter, Primary Radialseal, P781039 (P781039)
- MAIN FILTER CATERPILLAR 1097289 Hydraulic Filter Replacement (MF0575986)
- BALDWIN FILTERS Air Filter, 12-1/32 x 16-1/2 in. (PA3453)
- BALDWIN FILTERS Air Filter, 13-3/32in. L x 3-3/8in. dia. (RS5746)
- BALDWIN FILTERS Air Filter, 16-1/2 in. Lx8-3/16 in. dia. (RS30059-FN)
- BALDWIN FILTERS Air Filter, 2-17/32 x 10-1/8 in. (PA2489)
- BALDWIN FILTERS Oil/Air Separator, 6-13/16 (OAS98002)
- BALDWIN FILTERS Air Filter, 7-15/16 x 16-1/2 in. (PA2856)
- BALDWIN FILTERS Air Filter, 4-3/32 x 9-15/16 in. (PA3792)
- Baldwin Filters Automotive Engine Air Filters