Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 5-5/32 x 5-29/32 in.
Mfr # PA4089
Zoro # G5821584
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 5 29/32 in
- Width 5 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA4089
- Zoro # G5821584
- UPC # 791440051157
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 5 29/32 in |
Width | 5 5/32 in |
Length | 5 29/32 in |
Outside Dia. | 5 5/32 in |
Outside Diameter | 5 5/32 in |
Overall Height | 5 29/32 in |
Overall Length | 5 29/32 in |
Overall Width | 5 5/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Air Element |
Item | Automotive Air Filter |
Includes | 3-1/32 in (77.0) One End I. Gasket |
Type | Element |
Features | Air Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 5 29/32 in, Width 5 5/32 in, Length 5 29/32 in, Outside Dia. 5 5/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Male Connector, 45 Deg, 3/8 In Tube Sz (1480X6)
- J-B WELD JB Weld 226864 Radiator & Plastic Repair Kit (226864)
- 3M Overspray Protective Sheet, 20ft.x250ft. (06742)
- CRC Hydro Force Super Citrus Cleaner/Degreaser, 1 gal Jug, Ready to Use, Citrus-Based Solvent (14441)
- BALDWIN FILTERS Air Filter, Radial Seal Air Element (RS30236)
- BALDWIN FILTERS Engine Air Filter, Panel Design (PA10046)
- BALDWIN FILTERS Air Filter, 8-13/16 x 16-7/8 in. (RS5546)
- BALDWIN FILTERS Air Filter, 7-15/16 x 9-9/16 in. (PA2183)
- BALDWIN FILTERS Air Filter, 5-29/32 x 16-7/32 in. (RS5676)
- BALDWIN FILTERS Air Filter, 6-3/8 to 11-1/8 x 3-1/2 in. (PA613)
- WIX FILTERS FORD FAMILY OF CARS AND TKS 69-86/BMW 75 (42077)
- Baldwin Filters Automotive Engine Air Filters