Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 5-5/32 x 16-5/32 in.
Mfr # PA2530
Zoro # G5617613
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 16 5/32 in
- Width 5 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA2530
- Zoro # G5617613
- UPC # 791440019928
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 16 5/32 in |
Width | 5 5/32 in |
Length | 16 5/32 in |
Outside Dia. | 5 5/32 in |
Overall Height | 16 5/32 in |
Outside Diameter - Bottom | 5 5/32 in |
Inside Diameter - Bottom | 4 1/32 in |
Inside Diameter | 5/8 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 16 5/32 in, Width 5 5/32 in, Length 16 5/32 in, Outside Dia. 5 5/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOATLIFE BoatLIFE LifeSeal® Sealant Cartridge - White (1170)
- MOTORCRAFT Grease-Chassis Lubrication, XL5A (XL5A)
- DEA MOUNTS Engine Mount, A5721 (A5721)
- MAIN FILTER HYDAC/HYCON 0095MA03BN Replacement/Interchange Spin-On Filter (MF0058053)
- BALDWIN FILTERS Air Filter, 2-11/16 x 7-27/32 in. (PA3682)
- BALDWIN FILTERS Air Filter, 4-1/4 x 3-5/16 in. (PA675)
- BALDWIN FILTERS Air Filter, 5-5/16in. L x 4-5/8in. dia. (PA30015)
- BALDWIN FILTERS Panel Air Element with Foam Pad (PA10095)
- BALDWIN FILTERS Air Filter, 13-27/32 x 7-1/2 in. (PA1641)
- BALDWIN FILTERS Air Filter, Panel, Element Only, 1-1/8" H (PA10390)
- BALDWIN FILTERS Air Filter, 9-21/32 x 3-9/16 in. (PA1680)
- Baldwin Filters Automotive Engine Air Filters