Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 5-5/32 x 1-15/16 in.
Mfr # PA2071
Zoro # G3394596
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 1 15/16 in
- Width 5 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2071
- Zoro # G3394596
- UPC # 791440015876
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 1 15/16 in |
Width | 5 5/32 in |
Length | 1 15/16 in |
Outside Dia. | 5 5/32 in |
Outside Diameter - Bottom | 5 5/32 in |
Overall Height | 1 15/16 in |
Inside Diameter - Bottom | 3 3/8 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Air Element |
Includes | 3 3/8 in Gasket |
Item | Automotive Air Filter |
Filter Design | Axial Seal |
Type | Element |
Shape | Round |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Media Material | Cellulose, Paper |
Use Location | Engine |
Product Type | Engine Air Filter |
Compatible Vehicle Make | Atlas Copco |
Standards | ISO 9001:2015 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 1 15/16 in, Width 5 5/32 in, Length 1 15/16 in, Outside Dia. 5 5/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Abrasive Rubbing Compound, 7.5 to 9.0 pH (36060)
- ZORO SELECT Leak Detector, Ultrasonic (VPE2000)
- OTC Disc Brake Pad Spreader (7034)
- MILTON Dual Head Truck Tire Inflator Gauge (553)
- BALDWIN FILTERS Air Filter, 9-11/16 x 2-13/32 in. (PA4113)
- BALDWIN FILTERS Air Filter, 5-47/64"Lx8-15/64"Wx1-9/16"H (PA30117)
- BALDWIN FILTERS Air Filter, 17-5/8 x 23-17/32 in. (LL2453)
- BALDWIN FILTERS Air Filter, 8-9/16 x 7-13/16 in. (PA2826)
- BALDWIN FILTERS Air Filter, 3-1/8 to 6-17/32 x 2-7/16 in. (PA4165)
- BALDWIN FILTERS Air Filter, 5-13/32 x 13-5/32 in. (RS4131)
- WIX FILTERS Ingersoll-Rand-Inner Used W/&&Wa10028&& Air Filter, Wa10029 (WA10029)
- Baldwin Filters Automotive Engine Air Filters