Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 5-5/16 x 14-21/32 in.
Mfr # PA2587
Zoro # G7511262
original price:
$71.69
4% off
new price: $68.15
/ea
$68.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 14 21/32 in
- Width 5 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2587
- Zoro # G7511262
- UPC # 791440020597
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 14 21/32 in |
Width | 5 5/16 in |
Length | 14 21/32 in |
Outside Dia. | 5 5/16 in |
Outside Diameter | 5 5/16 in |
Overall Height | 14 21/32 in |
Outside Diameter - Bottom | 5 3/4 in |
Inside Diameter | 7/16 in |
Flange Diameter | 5 3/4 in |
Inside Diameter - Bottom | 3 1/16 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 14 21/32 in, Width 5 5/16 in, Length 14 21/32 in, Outside Dia. 5 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 4-5/8 x 2-17/32 In (PT558)
- GROTE Ultra Nose Box, Ring Terminal/Post (87151)
- HALTEC Tire Valve, Stdrd Bore, 2-3/4in, Brass, PK10 (70 MS-27)
- FROST KING 10 In. to 16 In. Heat and Air Deflector (HD9)
- BALDWIN FILTERS Air Filter, 6-1/16 x 9-1/32 in. (PA2906)
- BALDWIN FILTERS Air Filter, 19 x 5-3/8 in. (PA2375)
- BALDWIN FILTERS Air Filter, 5-3/16 x 11-1/2 in. (LL1667-FN)
- BALDWIN FILTERS Air Filter, 11-1/32 x 19-13/16 in. (PA4653)
- BALDWIN FILTERS Air Filter, 8-1/2 x 12-3/8 in. (PA3867)
- BALDWIN FILTERS Air Filter, 10 x 17-19/32 in. (PA2742)
- MANN FILTER 70-74 M-Benz 280Se-280Sel-300Sel-450Se Air Filter, C36157 (C36157)
- Baldwin Filters Automotive Engine Air Filters