Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 5-47/64"Lx8-15/64"Wx1-9/16"H
Mfr # PA30117
Zoro # G5690548
product price: $32.39
/ea
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Rectangular
- Element Only - Automotive Filters No
- Height 1 9/16 in
- Width 8 15/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA30117
- Zoro # G5690548
- UPC # 791440103467
- Country of Origin Taiwan, Province of China
- Category Automotive Engine Air Filters
Dimensions
Height | 1 9/16 in |
Width | 8 15/64 in |
Length | 5 47/64 in |
Outside Dia. | 8 15/64 in |
Overall Length | 8 7/32 in |
Overall Width | 5 23/32 in |
Overall Height | 7/8 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Rectangular |
Element Only - Automotive Filters | No |
Description/Special Features | Engine Filter |
Includes | Attached Gasket with Each Filter |
Item | Automotive Air Filter |
Filter Design | Panel |
Features | Prevent Contaminants and Pollutants from entering the Cabin Area |
Shape | Rectangular |
Compatible Vehicle Type | Buses, Farm Equipment |
Use Location | Cabin |
Fit Type | Vehicle Specific |
Media Material | Cellulose, Paper |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | John Deere |
Product Type | Cabin Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 1 9/16 in, Width 8 15/64 in, Length 5 47/64 in, Outside Dia. 8 15/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DENSO Air Filter 2009-2015 Toyota Venza 2.7L, 143-3018 (143-3018)
- BALDWIN FILTERS Air Filter, 10-7/32 x 9 in. (PA1621)
- KEN-TOOL Pin Boot Service Tool Kit, Steel (K029107)
- SHOPSOL Tool Trolley, Backrest, 450 lb. Cap (3010001)
- BALDWIN FILTERS Air Filter, 6-11/16 x 1-3/4 in. (PA4321)
- BALDWIN FILTERS Air Filter, 10-3/4 x 2-9/16 in. (PA2007)
- BALDWIN FILTERS Air Filter, 4-5/32 x 10-23/32 in. (RS5325)
- BALDWIN FILTERS Air Filter, 5-1/4 x 11-9/32 in. (PA3761-FN)
- BALDWIN FILTERS Air Filter Element, 5-9/32 in. O.D. (RS30060-FN)
- BALDWIN FILTERS Air Filter, 8-1/4 x 3-15/16 in. (PA1719)
- FRAM FILTERS OEM OE Replacement (CA6900)
- Baldwin Filters Automotive Engine Air Filters